Shop All Air Compressor Parts
Champion Pneumatic
Kit, Tube, Breather w/Fit
Mfr # ZUB375B
Zoro # G8688163
original price:
$35.83
5% off
new price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number R30
- Fits Brand Champion, Gardner Denver
- Includes Breather Tube, Compression Body, Compression Ferrule
- Compatible with Brand Champion, Gardner Denver
- Product Type Tube Breather Kit
Product Information
- Brand Champion Pneumatic
- MFR # ZUB375B
- Zoro # G8688163
- Country of Origin United States
- Category Air Compressor Parts
Details
Item | Kit,Tube,Breather w/fit |
For Use With Mfr. Model Number | R30 |
Fits Brand | Champion, Gardner Denver |
Includes | Breather Tube, Compression Body, Compression Ferrule |
Compatible with Brand | Champion, Gardner Denver |
Product Type | Tube Breather Kit |
Compatible with Manufacturer Part Number | R30 |
Description
Kit,Tube,Breather w/Fit, Series Not Applicable, Product Type Tube Breather Kit, Compatible with Manufacturer Part Number R30, Compatible with Series Not Applicable, Compatible with Brand Champion, Gardner Denver, Includes Breather Tube, Compression Body, Compression Ferrule
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE Suction Hose, Bulk 2"x50ft. (007-0329-0065I-50)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 1252906, Pressure Line, 10 micron (ZX-1252906)
- LEESON Washdown Motor, 1 HP, 1140 RPM (191421.00)
- QA1 Male, Rod End, RH, 6/6.065mm (MCMR6)
- CHAMPION PNEUMATIC Kit, Tube, Exhaust w/Fitting (ZP8132B)
- CHAMPION PNEUMATIC Intake Manifold, Lp (P09669C)
- INGERSOLL-RAND Safety Valve (31385693)
- INTERSTATE PNEUMATICS Pneumatic Hand Valve - 5 Port 4 Way 2 Position - 1/4 Inch NPT (CVH7048)
- READING TECHNOLOGIES Reading Technologies DE401 Replacement Desiccant Element (RTC-DE401)
- INTERSTATE PNEUMATICS Air Compressor Throttle Control Cable for Pilot Valve, 3 Inch Bullwhip - (CVT7055)
- INGERSOLL-RAND Emergency Stop, Ingersoll Rand (22053904)
- Champion Pneumatic Air Compressor Parts