Shop All Air Compressor Pumps
Champion Pneumatic
Air Compressor Pump, 1 1/2 hp, 2 hp, 1 Stage, 16 oz Oil Capacity, 2 Cylinder
Mfr # BVA
Zoro # G2478795
product price: $950.99
/ea
Free Shipping & Returns
$950.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1 1/2 hp, 2 hp
- Number of Stages 1
- Lubrication Type Splash Lubricated
- Number of Cylinders 2
- Max. Pressure 125 psi
Product Information
- Brand Champion Pneumatic
- MFR # BVA
- Zoro # G2478795
- Country of Origin United States
- Category Air Compressor Pumps
Dimensions
Flywheel Dia. | 10 1/8 in |
Overall Height | 11 11/32 in |
Stroke Length | 2 in |
Overall Width | 23 7/16 in |
Overall Depth | 10 1/4 in |
Sheave Size @ 1725 RPM | 4 1/4 in, 5 1/4 in |
Bore Dia. | 2 3/8 in |
Outlet Size | 0.37 in |
Flywheel Diameter | 10 1/8 in |
Bore Diameter | 2.37 in |
Description
Air Compressor Pump, Lubrication Type Splash Lubricated, Number of Stages 1, Maximum Output Power 2 hp, Free Air Flow Rate @ Maximum Pressure 5.8 cfm @ 125 psi, Number of Cylinders 2, Maximum Operating Pressure 125 psi, Flywheel Diameter 10 1/8 in, Flywheel Included Yes, Pump Speed 929 RPM, Construction Cast Iron, Groove Section A, Number of Grooves 2, Valve Type Disc, Valve Material Swedish Steel, Cylinder Material Cast Iron, Rotation CCW, Stroke Length 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 20 ft Length, 300 psi (LG-LPL-320)
- FASCO Motor, 1/4 HP, OEM Replacement Brand: IEC Replacement For: 5KCP29DK8387S (D1044)
- TOMPKINS Hydraulic Fitting-Steel10FJX-08MP (6505-10-08)
- CENTURY Room Air Cond Mtr, PSC, OAO, 1050 RPM (7DB6408)
- CHAMPION PNEUMATIC Air Compressor Pump, 7 1/2 hp, 10 hp, 2 Stage, 1 gal Oil Capacity, 4 Cylinder (R2-30A-P05)
- CHAMPION PNEUMATIC Air Compressor Pump, 3/4 hp, 1 hp, 1 Stage, 6 oz Oil Capacity, 1 Cylinder (B1)
- CHAMPION PNEUMATIC Air Compressor Pump, 2 hp, 3 hp, 1 Stage, 16 oz Oil Capacity, 3 Cylinder (BWA)
- CHAMPION PNEUMATIC Air Compressor Pump, 3 hp, 5 hp, 1 Stage, 2 qt Oil Capacity, 2 Cylinder (S-20)
- CHAMPION PNEUMATIC Air Compressor Pump, 7 1/2 hp, 10 hp, 2 Stage, 1 gal Oil Capacity, 4 Cylinder (R2-30A-P02)
- CHAMPION PNEUMATIC Air Compressor Pump, 3 hp, 5 hp, 2 Stage, 2 qt Oil Capacity, 2 Cylinder (R2-30A-P03)
- ROLAIR Cylinder Replacement Pump, 1 hp, 1 1/2 hp, 1 Stage, 12 oz Oil Capacity, 1 Cylinder (PMP11K8GR)
- Champion Pneumatic Air Compressors