Shop All Evaporative Coolers
Champion
Ducted Evaporative Cooler with Motor 7500 cfm, 4000 sq. ft., 20 gal.
Mfr # 7K596
Zoro # G1622442
product price: $2,311.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.
$2,311.99
Free 30-Day Returns
Key Features
- Air Flow 7,500 cfm
- Voltage 208-230/460
- Depth 41 1/4 in
- Drive With
- Amps 3.5/3.2/1.6
Product Information
- Brand Champion
- MFR # 7K596
- Zoro # G1622442
- UPC # 094714204861
- Country of Origin Multiple
- Category Evaporative Coolers
Dimensions
Depth | 41 1/4 in |
Height | 53 5/8 in |
Width | 41 1/4 in |
Duct Opening Width | 21 3/4 in |
Duct Opening Length | 21 3/4 in |
Description
Ducted Evaporative Cooler with Motor, Commercial Grade, 7,500 cfm, Average Coverage Area 4000 sq ft, Drive Package With Motor Included, Requires Assembly, Drive Type Belt, Pad Thickness 2 in, Number of Inlets for Outside Air Multiple Inlet, 3/4 hp HP, Amps 3.5/3.2/1.6, 208-230/460V AC, Pump Voltage 115, 3-Phase 208-230/460V AC Phase - Voltage, 3 Phase, Number of Speeds 1, Water Connection 3/8 in, Water Capacity 20 gal
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Electronic Temperature Control, Open/Close on Rise, SPDT, 120/240VAC (A350AA-2C)
- DANFOSS Kp36 Pressure Control (060-113766)
- ROBERTSHAW Millivolt Kit, Natural Gas, 750 mV, 3.5 in wc, Low Capacity (710-296)
- AMERICAN LOUVER Eggcrate Return Grille, Surface Mount, 10" x 10", Wht, PK5 (AG-10X10-RSW-5PK)
- CHAMPION Ducted Evaporative Cooler with Motor 18,000 cfm, 10,000 sq. ft., 3 HP (7K579)
- CHAMPION Ducted Evaporative Cooler with Motor 7500 cfm, 4000 sq. ft., 20 gal. (7K594)
- CHAMPION Ducted Evaporative Cooler with Motor 7500 cfm, 4000 sq. ft., 17 gal. (7K588)
- CHAMPION Ducted Evaporative Cooler with Motor 18,000 cfm, 10,000 sq. ft., 3 HP (7K578)
- CHAMPION Ducted Evaporative Cooler with Motor 16,000 cfm, 10,000 sq. ft., 2 HP (7K583)
- CHAMPION Ducted Evaporative Cooler 14,000 to 21,000 cfm, 1-1/2, 2, 3 or 5 HP (14/21 SD)
- DAYTON Window Evaporative Cooler 4800 cfm, 1000 sq. ft., 15.0 gal, 1/2 HP (4RNN6)
- Champion Evaporative Coolers