Shop All Evaporative Coolers
Champion
Ducted Evaporative Cooler with Motor 18,000 cfm, 10,000 sq. ft., 3 HP
Mfr # 7K585
Zoro # G3127476
Free Shipping & Returns
$5,460.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Flow 18,000 cfm
- Voltage 208-230/460
- Water Connection 3/8 in
- Evaporative Cooler Cooling Capacity 10,000 sq. ft.
- Height 61 1/4 in
Product Information
- Brand Champion
- MFR # 7K585
- Zoro # G3127476
- UPC # 094714204755
- Country of Origin Multiple
- Category Evaporative Coolers
Dimensions
Height | 61 1/4 in |
Width | 62 in |
Duct Opening Width | 31 3/4 in |
Duct Opening Length | 31 3/4 in |
Depth | 62 in |
Details
Description
Ducted Evaporative Cooler with Motor, Commercial Grade, 18,000 cfm, Average Coverage Area 10,000 sq ft, Drive Package With Motor Included, Requires Assembly, Drive Type Belt, Pad Thickness 2 in, Number of Inlets for Outside Air Multiple Inlet, 3 hp HP, Amps 10.6/9.6/4.8, 208-230/460V AC, Pump Voltage 230, 3-Phase 208-230/460V AC Phase - Voltage, 3 Phase, Number of Speeds 1, Water Connection 3/8 in, Water Capacity 50 gal
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOCH FILTER 20x20x4 High Capacity Pleated Air Filter, MERV 8 (102-701-028)
- HERCULES Roof Flashing Sealant, Black, 10.3 oz (25403)
- AAF FLANDERS 14x25x1 FBG Furn Filter (10055.011425)
- ETERNABOND Roof Repair Tape, 6 In x 25 Ft, 65 Mil (RSPW-6-25R)
- CHAMPION Ducted Evaporative Cooler with Motor 18,000 cfm, 10,000 sq. ft., 3 HP (7K579)
- CHAMPION Ducted Evaporative Cooler with Motor 7500 cfm, 4000 sq. ft., 17 gal. (7K591)
- CHAMPION Ducted Evaporative Cooler with Motor 21,000 cfm, 10,000 sq. ft., 5 HP (7K581)
- CHAMPION Ducted Evaporative Cooler with Motor 21,000 cfm, 10,000 sq. ft., 5 HP (7K580)
- CHAMPION Ducted Evaporative Cooler with Motor 16,000 cfm, 10,000 sq. ft., 2 HP (7K583)
- CHAMPION Ducted Evaporative Cooler 14,000 to 21,000 cfm, 1-1/2, 2, 3 or 5 HP (14/21DD)
- ESSICK AIR Ducted Evaporative Cooler with Motor 6500 cfm, 1800 sq. ft., 3/4 HP (2YAE3-2HTL2)
- Champion Evaporative Coolers