Shop All Carbide Burs
Champion Cutting Tool
Taper Radius End Carbide Bur for Narrow Contours / Surface Machining, 3/8in Cut Dia, 1-1/16in LOC
Mfr # CHA SL3NF
Zoro # G211876255
Free Shipping & Returns
$78.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Champion Cutting Tool
- MFR # CHA SL3NF
- Zoro # G211876255
- UPC # 846035007108
- Country of Origin United States
- Category Carbide Burs
Description
Champion SL3NF Taper Radius End Carbide Bur for Narrow Contours / Surface Machining, 3/8in Cutter Diameter, 1-1/16in Length of Cut, Non Ferrous Titanium Nitride Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRKA Q.Silver 3" Grip P400 (2B-608-400)
- SUPERIOR STEEL 1-1/2" Wire Wheel 1/4" Shank - Coarse Crimped Wire 4500 RPM (S1858)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 9 in Dia, 0.25 in Thick, 7/8 in Arbor Hole Size, Zirconia Alumina (66252843247)
- KODIAK CUTTING TOOLS 8Pc Carbide Bur Set 1/2 Inch Dia.w/1/4 Inch Shanks & Wooden Stand (56310002)
- CHAMPION CUTTING TOOL Cylinder Shape Mini Carbide Bur, 1/8in Cutter Diameter, 9/16in Length of Cut, Double Cut TiN Coated (CHA SA43)
- CHAMPION CUTTING TOOL Cylinder Shape Carbide Bur for Deburring, 6in L. Shank, 1/2in Cut Dia, 1in LOC, TiN Coated (CHA SA5-L6)
- CHAMPION CUTTING TOOL Cylinder Shape Carbide Bur for Interior Contour Work Unctd, 3/8in Cut Dia, 3/4in LOC, Double Cut (CHA USB3)
- CHAMPION CUTTING TOOL Cylinder Shape Carbide Bur for Deburring, 3/4in Cutter Dia., 3/4in Len of Cut (CHA SA16)
- CHAMPION CUTTING TOOL CYLINDER W/RADIUS BUR D/C, Champion (CHA SC1L)
- WIDIA Carbide Burr, 90 Deg, 3/8 In (M40638)
- PFERD Carbide Bur - Flame Shape, DBL Cut - 1/4" x 5/8" x 1/4" Shank - SH-1 (24862)
- Champion Cutting Tool Carbide Burs