Shop All Jobber Length Drill Bits
Champion Cutting Tool
LTR X XL5 Brute Jobber Drill, Heavy Duty, Straight Shank
Mfr # CHA XL5-X
Zoro # G911880217
product price: $103.99
/pk 6, $17.33/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Champion Cutting Tool
- MFR # CHA XL5-X
- Zoro # G911880217
- UPC # 846035036191
- Country of Origin United States
- Category Jobber Length Drill Bits
Description
LTR X Champion XL5 Brute Platinum Jobber Drills, Heavy Duty, Straight Shank, 135 Degree Split Point, HSS with NOMO Surface Treatment, Black & Bright Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STABILA Digital Angle Measurer 18" (39018)
- WIHA Insulated Tool Set, 7 Pieces, 1000VAC Max (32942)
- GEARWRENCH 13/16" 120XP™ Universal Spline XL Ratcheting Combination Wrench (86442)
- ASTRO PNEUMATIC Serrated Blade, 8" (17706)
- CHAMPION CUTTING TOOL #21 BlackGold Heavy Duty Jobber Drill, 135 deg Split, Straight Shank (CHA XGO-21)
- CHAMPION CUTTING TOOL 29/64in XL5 Brute Jobber Drill, Heavy Duty, Straight Shank (CHA XL5-29/64)
- CHAMPION CUTTING TOOL 1/8in M42 Cobalt Jobber Drill Bits, HSS Gold Oxide Finish, Straight Shank (CHA 705C-1/8)
- CHAMPION CUTTING TOOL #36 General Purpose Jobber Drill Bits, Oxide Treated Straight Shank, 118 Degree, HSS, 12PK (CHA 705-36)
- CHAMPION CUTTING TOOL 5/32in x 3-1/4in Champion Multi-Purpose Drill Bit, Drill Through Steel in One Operation (CHA CM-MPB-5/32)
- CHAMPION CUTTING TOOL 115 Piece XL5 Brute Platinum Jobber Drill Set, 1/16in - 1/2in by 64ths, #1 - #60, A - Z, Champion (CHA SS150-XL5)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TA TiAlN HSS RHS/RHC Let-F (42776)
- Champion Cutting Tool Drill Bits