Shop All Jobber Length Drill Bits
Champion Cutting Tool
LTR J XL5 Brute Jobber Drill, Heavy Duty, Straight Shank
Mfr # CHA XL5-J
Zoro # G711880028
product price: $95.99
/pk 12, $8.00/ea
Free Shipping & Returns
$95.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Champion Cutting Tool
- MFR # CHA XL5-J
- Zoro # G711880028
- UPC # 846035036054
- Country of Origin United States
- Category Jobber Length Drill Bits
Description
LTR J Champion XL5 Brute Platinum Jobber Drills, Heavy Duty, Straight Shank, 135 Degree Split Point, HSS with NOMO Surface Treatment, Black & Bright Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Screw Machine Drill Bit, 7/16 in Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14721)
- K-TOOL INTERNATIONAL 3/8 in Drive Impact Socket Standard Socket, black oxide (KTI-32114)
- STANLEY ENGINEERED FASTENING Threaded Mandrel, Steel, 4-40 (2288-04)
- GREENLEE Crimping Tool, Li-Ion, 12 tons Force (EK1240LX11)
- CHAMPION CUTTING TOOL 3/16in General Purpose Jobber Drill Bits, Oxide Treated Straight Shank, 118 Degree, HSS, 12PK (CHA 705-3/16)
- CHAMPION CUTTING TOOL #21 BlackGold Heavy Duty Jobber Drill, 135 deg Split, Straight Shank (CHA XGO-21)
- CHAMPION CUTTING TOOL #2 XL5 Brute Jobber Drill, Heavy Duty, Straight Shank (CHA XL5-2)
- CHAMPION CUTTING TOOL 25/64in - USHD Heavy Duty Twist Drills, Straight Shank, 135 deg Split, HSS, Oxide Finish, 6PK (CHA USHD-25/64)
- CHAMPION CUTTING TOOL Brute XL5 Promo Pack, Includes 29 Piece XL5 Twister Drill Set TWISTER-XL5 (CHA TWISTER-XL5-PROMO)
- CHAMPION CUTTING TOOL #10 XL5 Brute Jobber Drill, Heavy Duty, Straight Shank (CHA XL5-10)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC 10.00mm (46488)
- Champion Cutting Tool Jobber Length Drill Bits