Shop All Carbide Burs
Champion Cutting Tool
Inverted Cone Shaped Carbide Bur, 1/2in Cut Dia, 1/2in LOC
Mfr # CHA SN4
Zoro # G111873866
product price: $65.75
/ea
$65.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Champion Cutting Tool
- MFR # CHA SN4
- Zoro # G111873866
- UPC # 846035006781
- Country of Origin United States
- Category Carbide Burs
Description
Champion SN4 Inverted Cone Shaped Carbide Bur for Edge Machining from the Rear in Hard to Reach Areas, 1/2in Cutter Diameter, 1/2in Length of Cut, 28 Degree Included Angle, Double Cut Titanium Nitride Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CGW ABRASIVES Wire Cup, 4 Cup Knt, 0.020, Con, 1 Rw, 5/8-11 (60539)
- UNITED ABRASIVES/SAIT Deburring Disc2MediumPK50 (77308)
- SCOTCH-BRITE Sanding Belt, 2 in W, 48 in L, Non-Woven, Aluminum Oxide, Medium, SC-BS, Maroon (7000120736)
- POWERWELD 6" Stringer Bead Wheel, Carbon Steel (PWSB658)
- CHAMPION CUTTING TOOL Cylinder Shape Carbide Bur for Interior Contour Work Unctd, 3/8in Cut Dia, 3/4in LOC, Double Cut (CHA USB3)
- CHAMPION CUTTING TOOL CYLINDER W/RADIUS BUR D/C, Champion (CHA SC1L)
- CHAMPION CUTTING TOOL Cylinder Shape Carbide Bur for Deburring, 6in L. Shank, 1/2in Cut Dia, 1in LOC, TiN Coated (CHA SA5-L6)
- CHAMPION CUTTING TOOL Taper Radius End Carbide Bur for Narrow Contours / Surface Machining, 3/8in Cut Dia, 1-1/16in LOC (CHA SL3NF)
- CHAMPION CUTTING TOOL Cylinder Shape Mini Carbide Bur, 1/8in Cutter Diameter, 9/16in Length of Cut, Double Cut TiN Coated (CHA SA43)
- CHAMPION CUTTING TOOL Cylinder Shape Carbide Bur for Deburring, 3/4in Cutter Dia., 3/4in Len of Cut (CHA SA16)
- ASTRO PNEUMATIC CARBIDE BIT SD-3 BALL SHAPE 3/8" (AO2181-6)
- Champion Cutting Tool Carbide Burs