Shop All Hand Taps
Champion Cutting Tool
5/8in-11 - 308 High Speed Hand Tap, Plug Tap, Standard inHin Limits
Mfr # CHA 308-5/8-11-P
Zoro # G811872886
product price: $136.99
/pk 3, $45.66/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Champion Cutting Tool
- MFR # CHA 308-5/8-11-P
- Zoro # G811872886
- UPC # 846035074810
- Country of Origin United States
- Category Hand Taps
Description
5/8in-11 - 308 High Speed Hand Tap, Plug Tap, Standard inHin Limits, Ground Thread, 11 TPI Threads per Inch, High Speed Steel, Champion 308-5/8-11-P
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER TOOL Reduced Shank Counterbore, 3/8" D (52212)
- DRILL AMERICA m14x1.25 HSS Metric 4 Flute Plug Hand Tap (DWTP14X1.25)
- HARVEY TOOL Miniature End Mill - Square - Deburring End Mill, 0.0930" (3/32), Shank Dia.: 1/8" (60793)
- EMPIRE LEVEL 500 Series 500m48 IBeam Level, 48 in L, 3Vial, Magnetic, Aluminum, Blue (500M.48)
- CHAMPION CUTTING TOOL 9/16in-12 - 308 High Speed Hand Tap Set, Standard inHin Limits, Ground Thread, 12 TPI , HSS (CHA 308-9/16-12-S)
- CHAMPION CUTTING TOOL #4-40 - 308 High Speed Hand Tap Set, Standard inHin Limits, Ground Thread, 40 TPI , HSS (CHA 308-4-40-S)
- CHAMPION CUTTING TOOL #6in-40 - 302 Carbon Steel Hand Tap Set, 40 TPI Threads per Inch, Champion (CHA 302-6-40-S)
- CHAMPION CUTTING TOOL 1/2in-13 - 308 High Speed Hand Tap Set, Standard inHin Limits, Ground Thread, 13 TPI , HSS (CHA 308-1/2-13-S)
- CHAMPION CUTTING TOOL 3/4in-10 - 308 High Speed Hand Tap Set, Standard inHin Limits, Ground Thread, 10 TPI , HSS (CHA 308-3/4-10-S)
- CHAMPION CUTTING TOOL 5/8in-11 - 308 High Speed Hand Tap Set, Standard inHin Limits, Ground Thread, 11 TPI , HSS (CHA 308-5/8-11-S)
- REGAL CUTTING TOOLS 3/8-32 NEF Hand Tap H3 4 Flt Plug (012004AS)
- Champion Cutting Tool Hand Taps