Shop All Jobber Length Drill Bits
Champion Cutting Tool
#21 BlackGold Heavy Duty Jobber Drill, 135 deg Split, Straight Shank
Mfr # CHA XGO-21
Zoro # G311873581
product price: $34.75
/pk 12, $2.90/ea
$34.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Champion Cutting Tool
- MFR # CHA XGO-21
- Zoro # G311873581
- UPC # 846035037440
- Country of Origin United States
- Category Jobber Length Drill Bits
Description
Champion #21 XGO BlackGold Heavy Duty Jobber Drills, 135° Split Point, Straight Shank, 2-1/8in Flute Length, 3-1/4in Overall Length, HSS with Black & Gold Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FELO 0715763789 8" Heavy Duty Lever Side Cutter (0715763789)
- ZORO SELECT Ball Lock Pin, Button Handle, 3/4" Grip L (LBR-111)
- NANUK CASES Case, Black, 960S-000BK-0A0 (960S-000BK-0A0)
- MELIN TOOL CO 13/64" Carbide 118 Deg. Jobber Length Drill Bit (HDR-13/64)
- CHAMPION CUTTING TOOL 13/64in General Purpose Jobber Drill Bits, Oxide Treated Straight Shank, 118 Degree, HSS, 12PK (CHA 705-13/64)
- CHAMPION CUTTING TOOL #2 XL5 Brute Jobber Drill, Heavy Duty, Straight Shank (CHA XL5-2)
- CHAMPION CUTTING TOOL 5/32in x 3-1/4in Champion Multi-Purpose Drill Bit, Drill Through Steel in One Operation (CHA CM-MPB-5/32)
- CHAMPION CUTTING TOOL #19 XL5 Brute Jobber Drill, Heavy Duty, Straight Shank (CHA XL5-19)
- CHAMPION CUTTING TOOL #47 - 705SP Heavy Duty Jobber Drill, Typ NAS907-B, Straight Shank (CHA 705SP-47)
- CHAMPION CUTTING TOOL 1/2in XL5 Brute Jobber Drill, Heavy Duty, Straight Shank (CHA XL5-1/2)
- SUPER TOOL 5.10mm Carbide-Tipped 118 Deg. Jobber Length Drill Bit, Shank Dia.: 5.1mm (301051)
- Champion Cutting Tool Drill Bits