Shop All Jobber Length Drill Bits
Champion Cutting Tool
1/8in M42 Cobalt Jobber Drill Bits, HSS Gold Oxide Finish, Straight Shank
Mfr # CHA 705C-1/8
Zoro # G311876117
product price: $37.99
/pk 12, $3.17/ea
$37.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Champion Cutting Tool
- MFR # CHA 705C-1/8
- Zoro # G311876117
- UPC # 846035042185
- Country of Origin United States
- Category Jobber Length Drill Bits
Description
1/8in Champion M42 Cobalt Jobber Drill Bits, HSS Gold Oxide Finish, Straight Shank, 135 Degree Split Pt.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter= 80 mm, Bore D2= 10 mm, Without Grip (K0160.0080X10)
- M.A. FORD Diamond Grind Router Bur End, 3/64 (23104690B)
- 5S SUPPLIES Tool Box Foam Insert 2 Color 24.50in x 28.75in Blue Top / Yellow Bottom (TSF-2428-BLUY)
- MILWAUKEE TOOL 10" 24T Ripping Circular Saw Blade (48-40-1020)
- CHAMPION CUTTING TOOL 15/32in XL5 Brute Jobber Drill, Heavy Duty, Straight Shank (CHA XL5-15/32)
- CHAMPION CUTTING TOOL 25/64in - USHD Heavy Duty Twist Drills, Straight Shank, 135 deg Split, HSS, Oxide Finish, 6PK (CHA USHD-25/64)
- CHAMPION CUTTING TOOL LTR X XL5 Brute Jobber Drill, Heavy Duty, Straight Shank (CHA XL5-X)
- CHAMPION CUTTING TOOL #7 XL5 Brute Jobber Drill, Heavy Duty, Straight Shank (CHA XL5-7)
- CHAMPION CUTTING TOOL 13/64in General Purpose Jobber Drill Bits, Oxide Treated Straight Shank, 118 Degree, HSS, 12PK (CHA 705-13/64)
- CHAMPION CUTTING TOOL #21 BlackGold Heavy Duty Jobber Drill, 135 deg Split, Straight Shank (CHA XGO-21)
- CENTURY DRILL & TOOL 17/32" 118 Deg. Jobber Length Drill Bit (47334)
- Champion Cutting Tool Jobber Length Drill Bits