Shop All Evaporative Cooler Pads and Accessories
Champion Cooler
Evaporative Cooling Media, 48x8x46-3/8 in
Mfr # 310106
Zoro # G510791730
Free Shipping & Returns
$325.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Environmental Applications Commercial/Industrial
- Height 48 in
- Width 46 3/8 in
- Depth 8 in
- Pad Material Cellulose Fiber
Product Information
- Brand Champion Cooler
- MFR # 310106
- Zoro # G510791730
- UPC # 009009824822
- Country of Origin Mexico
- Category Evaporative Cooler Pads and Accessories
Dimensions
Height | 48 in |
Width | 46 3/8 in |
Depth | 8 in |
Details
Environmental Applications | Commercial/Industrial |
Pad Material | Cellulose Fiber |
Replaces Part No. | Portacool PAD808 |
Item | Evaporative Cooling Media,48x8x46-3/8 in |
Description
Evaporative Cooling Media,48x8x46-3/8 in, Environmental Applications Commercial/Industrial, Height 48 in, Width 46 3/8 in, Depth 8 in, Pad Material Cellulose Fiber, Replaces Part No. Portacool PAD808, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYPAK 002084F Pilot 2100-4001 E11 (002084F)
- SENSORMATIC Exit Motion Sensor, Request to Exit Motion Detector (TREX-LT2)
- SUPCO Bearing Buster, 1-1/4" (BB114)
- DAYTON Rectangular OEM Blower, 2736 RPM, 1 Phase, Direct (1TDU4)
- CHAMPION COOLER Bearing For Wm47-Squirel Cage (110351-001)
- CHAMPION COOLER Bearing (110358)
- CHAMPION COOLER Shaft (110159)
- CHAMPION COOLER MasterCool Interior Grille Cover MCP44-IC for the MCP59 and MCP44 (MCP44-IC)
- CHAMPION COOLER Evaporative Cooling Pad (MCP44-PAD)
- CHAMPION COOLER 110219 Belt (110219)
- DIAL MFG HOOK UP KIT PLSTC 1/4"" (4472)
- Champion Cooler Evaporative Cooler Pads and Accessories