Shop All Portable Coolers
Champion Cooler
Champion Cooler 112489 6500 CFM Down Draft Duct Evaporative Cooler
Mfr # 112489
Zoro # G703998670
Item requires special delivery charges. A $49.00 per item surcharge will be applied.
$1,575.99
Free 30-Day Returns
Product Information
- Brand Champion Cooler
- MFR # 112489
- Zoro # G703998670
- Country of Origin United States
- Category Portable Coolers
Description
We provide a wide range of products to satisfy all houseware and supplies. We are dedicated to give everyone the very best houseware supplies for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients. Our aim is continuous improvement and user satisfaction through effective implementation and quality of our products.
Features- Down draft model
- 6500 CFM
- Cools 1400-2400 square feet
- Quiet blower wheel operation
- Cubic Feet per Minute: 6500 CFM
- Weight: 204 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWING-N-SLIDE Swingset Belt Swing F/Wd (NE 4518S)
- A.R. NORTH AMERICA Lance EXTension, Pipe 48", Zinc (005031448)
- CRAFTSMAN 40" Tow-Behind Plug Aerator (CMXGZBF71242131)
- SOLO Shut-off Valve Repair Kit, Man Sprayers (0610402-K)
- CANYON COOLERS Cooler, Pro65 Sandstone (PRO65S)
- IGLOO COLLAPSE&COOL 6CAN ASSD (66394)
- IGLOO Chest Cooler, Container Storage, 120 qt. (44577)
- IGLOO PARTY BAR (00034413)
- IGLOO Hinge Sure Lock Wht Pr (24012)
- IGLOO Soft Sided Cooler, 24 qt, 8 7/8 in (66304)
- GRIZZLY COOLERS Marine Chest Cooler, Hard Sided, 15.0 qt. (4400000)
- Champion Cooler Coolers & Hydration Packs