Shop All Check Valves
Champion
8" Flanged Stainless Steel Wafer Check Valve
Mfr # 8SD15-SSVS-R
Zoro # G7344088
product price: $1,456.99
/ea
Free Shipping & Returns
$1,456.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 8"
- Connection Type Flanged
- Body Material 316 Stainless Steel
- Max. Water Pressure 275 psi @ 100 Degrees F
- Compliance ASME B16.34, API 598, API 594, API 598, ASTM A 351 Gr. CF8M, ASME B16.5
Product Information
- Brand Champion
- MFR # 8SD15-SSVS-R
- Zoro # G7344088
- Country of Origin China
- Category Check Valves
Dimensions
Pipe Size | 8" |
Width | 2 7/8 in |
Pipe or Tube Size - Check Valves | 8 in |
Size | 8" |
Length | 11 in |
Overall Height | 11 in |
Pipe or Tube Size | 8 in |
Description
Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Wafer, Body Material - Valves Stainless Steel, Pipe or Tube Size 8 in, Connection Type Flange x Flange, Cracking Pressure 0.162 psi, Mounting Orientation Horizontal, Vertical, Seal Material Viton, Max. Temp. - Valves 400 Degrees F, Max. Water Pressure - Valves 275 psi @ 100 Degrees F, Max. Steam Pressure - Valves Not Rated, Seat Material Viton, Spring Material 316 Stainless Steel
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTO Handshower Wall- Mount, Polished Chrome (TBW02019U#CP)
- GERBER Toilet Bowl, 1.0 gpf, Pressure Assist Tank, Floor Mount, Elongated, White (GUF21377)
- IN-SINK-ERATOR GARBAGE DISPSL 3/4HP 12in. (80019-ISE)
- APOLLO VALVES 2-1/2" NPT Brass Ball Valve Inline (94ALF-109-01A)
- CHAMPION 2" Flanged Stainless Steel Wafer Check Valve (2SDS15-SSP-R)
- CHAMPION 8" Flanged Ductile Iron Spring Spring Wafer Check Valve (8SDX12-LTBS-P1/4)
- CHAMPION 12" Flanged Ductile Iron Spring Lever Wafer Check Valve (12SDX12-LTBS-P2/5)
- CHAMPION 4" Flanged Stainless Steel Spring Check Valve (4SDX15-SSVS-R1/4)
- CHAMPION 10" Flanged Ductile Iron Wafer Check Valve (10SD12-LSBS-P)
- CHAMPION 6" Flanged Ductile Iron Wafer Check Valve (6SD12-LSBS-P)
- ZOELLER Check Valve (30-0258)
- Champion Check Valves