Shop All Check Valves
Champion
5" Flanged Ductile Iron Wafer Check Valve
Mfr # 5SD12-LSBS-P
Zoro # G7344535
product price: $307.99
/ea
Free Shipping & Returns
$307.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 5"
- Connection Type Flanged
- Body Material Ductile Iron
- Max. Temp. - Valves 250 Degrees F
- Seat Material Buna N
Product Information
- Brand Champion
- MFR # 5SD12-LSBS-P
- Zoro # G7344535
- Country of Origin China
- Category Check Valves
Dimensions
Pipe Size | 5" |
Length | 7 3/4 in |
Overall Height | 7 3/4 in |
Pipe or Tube Size - Check Valves | 5 in |
Size | 5" |
Width | 2 1/2 in |
Pipe or Tube Size | 5 in |
Description
Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Wafer, Body Material - Valves Ductile Iron, Pipe or Tube Size 5 in, Connection Type Flange x Flange, Cracking Pressure 0.2 psi, Mounting Orientation Horizontal, Vertical, Seal Material Buna-N, Max. Temp. - Valves 250 Degrees F, Max. Water Pressure - Valves 250 psi @ 100 Degrees F, Max. Steam Pressure - Valves Not Rated, Seat Material Buna-N, Spring Material 316 Stainless Steel
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Manual 4" Mount, Sink Faucet, Chrome plated (891-XKABCP)
- KOHLER Steward Waterless 15-5/8" X 15" X 29-5/8" Deep Wall-Mount Urinal (4918-7)
- PARKER Push-to-Connect Fitting, Brass, Silver (W68PLP-8-4)
- GROHE Eurocube ohm Basin M-Size Us Chrome (23670000)
- CHAMPION 3" Flanged Stainless Steel Wafer Check Valve (3SDS15-SSP-R)
- CHAMPION 8" Flanged Ductile Iron Wafer Check Valve (8SD12-LSBS-P)
- CHAMPION 2" Flanged Stainless Steel Wafer Check Valve (2SD15-SSBS-R)
- CHAMPION 3" Flanged Carbon Steel Wafer Check Valve (3SD15-CSBS-R)
- CHAMPION 6" Flanged Ductile Iron Spring Lever Wafer Check Valve (6SDX12-LTBS-P2/5)
- CHAMPION 6" Flanged Ductile Iron Spring Spring Wafer Check Valve (6SDX12-LTBS-P1/4)
- APOLLO VALVES 2" Press Lead Free Bronze Ball Cone Check Valve (61LF10801PR)
- Champion Check Valves