Shop All Check Valves
Champion
12" Flanged Ductile Iron Wafer Check Valve
Mfr # 12SD12-LSBS-P
Zoro # G7344666
product price: $1,164.99
/ea
Free Shipping & Returns
$1,164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 12"
- Connection Type Flanged
- Body Material Ductile Iron
- Material of Construction Ductile Iron
- Cracking Pressure - Check Valves 0.241 psi
Product Information
- Brand Champion
- MFR # 12SD12-LSBS-P
- Zoro # G7344666
- Country of Origin China
- Category Check Valves
Dimensions
Pipe Size | 12" |
Overall Height | 16 1/8 in |
Pipe or Tube Size - Check Valves | 12 in |
Size | 12" |
Width | 3 1/2 in |
Length | 16 1/8 in |
Pipe or Tube Size | 12 in |
Description
Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Wafer, Body Material - Valves Ductile Iron, Pipe or Tube Size 12 in, Connection Type Flange x Flange, Cracking Pressure 0.241 psi, Mounting Orientation Horizontal, Vertical, Seal Material Buna-N, Max. Temp. - Valves 250 Degrees F, Max. Water Pressure - Valves 285 psi @ 100 Degrees F, Max. Steam Pressure - Valves Not Rated, Seat Material Buna-N, Spring Material 316 Stainless Steel
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Cartridge Moen H/C 2Hndl (1224)
- PARKER Composite DOT Push-to-Connect Fitting, Brass, Silver (68PTC-4-MA16)
- KINGSTON BRASS Victorian Robe Hook, Oil Rubbed Bronze (BA1117ORB)
- KOHLER Handle, Bath (77809-CP)
- CHAMPION 4" Flanged Stainless Steel Spring Lever Check Valve (4SDX15-SSVS-R3/6)
- CHAMPION 8" Flanged Ductile Iron Wafer Check Valve (8SD12-LSBS-P)
- CHAMPION 3" Flanged Stainless Steel Wafer Check Valve (3SDS15-SSP-R)
- CHAMPION 2-1/2" Flanged Stainless Steel Wafer Check Valve (2.5SD15-SSVS-R)
- CHAMPION 5" Flanged Ductile Iron Wafer Check Valve (5SD12-LSBS-P)
- CHAMPION 6" Flanged Stainless Steel Wafer Check Valve (6SD15-SSBS-R)
- HAYWARD FLOW CONTROL Y-Check Valve, True Union, 1", PVC/EPDM, Socket (YC10100SEU)
- Champion Valves