Shop All Check Valves
Champion
10" Flanged Ductile Iron Wafer Check Valve
Mfr # 10SD12-LSBS-P
Zoro # G7344611
product price: $819.99
/ea
Free Shipping & Returns
$819.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 10"
- Connection Type Flanged
- Body Material Ductile Iron
- Pipe or Tube Size - Check Valves 10 in
- Seal Material - Check Valves Buna-N
Product Information
- Brand Champion
- MFR # 10SD12-LSBS-P
- Zoro # G7344611
- Country of Origin China
- Category Check Valves
Dimensions
Pipe Size | 10" |
Pipe or Tube Size - Check Valves | 10 in |
Overall Height | 13 3/8 in |
Width | 3 1/8 in |
Length | 13 3/8 in |
Size | 10" |
Pipe or Tube Size | 10 in |
Description
Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Wafer, Body Material - Valves Ductile Iron, Pipe or Tube Size 10 in, Connection Type Flange x Flange, Cracking Pressure 0.23 psi, Mounting Orientation Horizontal, Vertical, Seal Material Buna-N, Max. Temp. - Valves 250 Degrees F, Max. Water Pressure - Valves 250 psi @ 100 Degrees F, Max. Steam Pressure - Valves Not Rated, Seat Material Buna-N, Spring Material 316 Stainless Steel
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NAUGATUCK Float Ball, Round, Copper, 8 In (GRC8024RG)
- ZORO SELECT 1-1/2" x 1/4" MNPT x FNPT 316 SS Hex Reducing Bushing (600B113N112014)
- SANI-LAV Swivel Hose Adapt, SS, 1/2 InMNPT, 2 In L (N11S)
- BANJO T STRAINER (MLST150-50)
- CHAMPION 8" Flanged Stainless Steel Wafer Check Valve (8SD15-SSVS-R)
- CHAMPION 3" Flanged Ductile Iron Spring Lever Wafer Check Valve (3SDX12-LTBS-P3/6)
- CHAMPION 2" Flanged Stainless Steel Wafer Check Valve (2SD15-SSBS-R)
- CHAMPION 4" Flanged Stainless Steel Spring Check Valve (4SDX15-SSVS-R1/4)
- CHAMPION 6" Flanged Stainless Steel Wafer Check Valve (6SDS15-SSP-R)
- CHAMPION 6" Flanged Stainless Steel Wafer Check Valve (6SD15-SSBS-R)
- MILWAUKEE VALVE 1/4" FNPT Bronze Swing Check Valve (509 1/4)
- Champion Check Valves