Shop All Baseball & Softball Equipment
Champ Celebrations
All-In-One Kids Baseball Set
Mfr # CCPB02
Zoro # G7284587
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Size OS
- Color Multi
- Length 20.5
- Weight 5
Product Information
- Brand Champ Celebrations
- MFR # CCPB02
- Zoro # G7284587
- Country of Origin China
- Category Baseball & Softball Equipment
Dimensions
Size | OS |
Length | 20.5 |
Overall Length | 20.5 |
Overall Height | 7.5 |
Overall Width | 7.5 |
Details
Item | Kids Baseball Set |
Material | Plastic |
Color | Multi |
Weight | 5 |
Includes | Baseball Set |
Features | Great way for children to learn the game of baseball with friends and family, Features a large premium duffle bag that can accommodate all equipment making is easy to carry and transport, Made with quality materials, Comes with everything needed to play the game, The baseball set will help you to keep your kids entertained |
Description
Champ Celebrations® All-In-One Baseball Set | Kids Premium Party Bag, 12 Jerseys, Field Bases, Baseball Bat, 3 Wiffle Balls & 12 Gold Medals | Kids Sports Baseball Practice Set - 12 Players
Restrictions
- This item has been restricted from sale in the following states: NY
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Bench Saw Chain Breaker (24548B)
- ZORO APPROVED SUPPLIER Hayward C5025 Replacement Pool Filter 4 Pack Compatible Cartridge PA131/C-7494/FC-1227 (WP.HAY1227-4P)
- GILMOUR Hose Mender Male Metal (805814-1001)
- KAMP-RITE TENT COT Gear Storage Bag, 15x11x3" (GSB101)
- SPORT SUPPLY GROUP Umpire's Ball Bag (MCB94XXX)
- CHAMPION SPORTS Pro Bury-All Waffle Bottom Home Plate (BH86)
- CENTURY Century 2138-010215 Premium Sport Bag - Black; Large (2138-010215)
- TRIGON SPORTS Champion Sports 30' x 10' Multi-Sport Backstop Net (MSBN)
- CHAMPION SPORTS Youth SoftBall, Fielders Mask, White (FMYWH)
- SASHCO Sashco 031525140032 14003 Quart Through the Roof (31525140032)
- CHAMPION SPORTS Champion Sports CBG960RH 14 in. Physical Education Glove Series - Full Right; Black (CBG960RH)
- Champ Celebrations Sporting Goods