Shop All Keyless Access Control Locks
This Product is Discontinued
Chamberlain
Door and Gate Monitor, Wireless, Blk, PK2 (Discontinued)
Mfr # 829LM
Zoro # G1587105
This Product is Discontinued
Key Features
- For Use With 2TRN1-6, 4UKX6, CSL24V DC, CSW24V DC, LA5001PKGDC, LA500DC, LA500DCS
- Height 4 in
- Width 1 1/2 in
- Construction Plastic
- Color Black
Product Information
- Brand Chamberlain
- MFR # 829LM
- Zoro # G1587105
- UPC # 012381998296
- Country of Origin Unknown
- Category Keyless Access Control Locks
Dimensions
Height | 4 in |
Width | 1 1/2 in |
Length | 4 29/32 in |
Details
Item | Door and Gate Monitor |
For Use With | 2TRN1-6, 4UKX6, CSL24V DC, CSW24V DC, LA5001PKGDC, LA500DC, LA500DCS |
Construction | Plastic |
Color | Black |
Type | Wireless |
Operation | Commercial and Industrial Grade, Residential |
Includes | Power Cord |
Accessory Type | Door and Gate Monitor |
Description
Door and Gate Monitor, Includes Power Cord, For Use With 2TRN1-6, 4UKX6, CSL24V DC, CSW24V DC, LA5001PKGDC, LA500DC, LA500DCS, Color Black, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.