Shop All Circuit Breakers
Challenger
Miniature Circuit Breaker, UBITBA Series 30A, 1 Pole, 120V AC
Mfr # UBITBA130L
Zoro # G4368716
product price: $31.49
/ea
$31.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series UBITBA
- Amps 30A
- Number of Poles 1
- AC Voltage Rating 120V AC
- Circuit Breaker Type Miniature Circuit Breaker
Product Information
- Brand Challenger
- MFR # UBITBA130L
- Zoro # G4368716
- UPC # 094925021028
- Country of Origin China
- Category Circuit Breakers
Dimensions
Frame Size | 100A/A, 100A/AH |
Width | 0.5 in |
Depth | 2.5 in |
Height | 3.58 in |
Min. Wire Size | 12 AWG |
Max. Wire Size | 12 AWG |
Length (Straight Wireway) | 3.58 in |
Size | .5" |
Length | 3.58 in |
Description
Miniature Circuit Breaker, Amps 30 A, AC Voltage Rating 120V AC, Circuit Breaker Type Standard, Number of Poles 1, DC Voltage Rating Not Rated, Circuit Breaker Actuator Toggle, Circuit Breaker Mounting Style Plug In, Compatible Panelboard/Load Center Series Type A, AH, Phase Single, Series UBITBA Left, Max. AIR Rating 10kA at 120V AC, For Use With Challenger and Thomas and Betts Load Centers, Terminal Connection Lug, Frame Size 100A/A, 100A/AH, Length 3.58 in, Width 0.5 in, Depth 2.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Pwr Dist Block, 760A, 2P, 4AWG-500 MCM, 600V (MPDB69112)
- QUEST MFG Cable Tray Spider Bracket, Zinc (CT0019-03)
- WIREMOLD USB Plugmold, White, 9 Outlets, 2 USB, 5 ft. (WH20GB506TRUSB)
- SCHNEIDER ELECTRIC Contact Block, 2NO Slow Break, 22mm (ZBE203)
- CHALLENGER Miniature Circuit Breaker, UBITBA Series 30A, 2 Pole, 120/240V AC (UBITBA230)
- CHALLENGER Miniature Circuit Breaker, UBITBA Series 50A, 2 Pole, 120/240V AC (UBITBA250)
- CHALLENGER Miniature Circuit Breaker, UBITBA Series 30A, 1 Pole, 120V AC (UBITBA130R)
- CHALLENGER Miniature Circuit Breaker, UBITBA Series 20A, 2 Pole, 120/240V AC (UBITBA220)
- CHALLENGER Miniature Circuit Breaker, UBITBA Series 15A, 2 Pole, 120/240V AC (UBITBA215)
- CHALLENGER Miniature Circuit Breaker, UBITBA Series 20A, 1 Pole, 120/240V AC (UBITBA120L)
- GE Miniature Circuit Breaker, THQB Series 50A, 2 Pole, 120/240V AC (THQB2150)
- Challenger Circuit Breakers