Shop All Striping & Marking Paint
Chalked
Rust-Oleum Clear Chalk Paint 30 oz
Mfr # 287722
Zoro # G905349843
Sold in multiples of 2 for $48.38
$48.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint Color Family Clears
- Color Clear
Product Information
- Brand Chalked
- MFR # 287722
- Zoro # G905349843
- UPC # 20066295776
- Country of Origin United States
- Category Striping & Marking Paint
Details
Item | Chalk Paint |
Paint Color Family | Clears |
Color | Clear |
Description
Rust-Oleum Chalked Protective Topcoat adds a layer of protection that enhances color and offers superior durability for any Chalked project. The clear coating is easier to apply than traditional waxes suitable for high traffic areas and protects from the elements. Protect and seal your Chalked finishes for long-lasting beauty with a soft matte finish.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER 14" Paint Roller Cover, 3/8" Nap, Woven Fabric (RR666-14)
- BEDFORD PRECISION PARTS Bedford Precision 3/8in NPT x 1/4in NPT 5000 PSI Ball Valve, Replacement Part for Graco (29-1442)
- PURDY Roller Cvr/Frm Thrd 6.5X3/8In (14765024)
- WOOSTER 1-1/2" Trim/Wall Paint Brush, Synthetic Bristle, Plastic Handle (Q3108-1 1/2)
- RAE Traffic Zone Marking Paint, 1 gal., Black, Latex Acrylic -Based (4928-01)
- KRYLON INDUSTRIAL Athletic Field Marking Paint, 5 gal., Orange, Water -Based (K52130499-20)
- RUST-OLEUM Inverted Marking Chalk Aerosol, 20 oz, APWA Yellow, Water -Based (205234)
- RUST-OLEUM Precision Line Marking Paint, Inverted, Safety Red, 20 oz (203029V)
- KRYLON INDUSTRIAL Inverted Marking Paint, 17 oz., Fluorescent Hot Pink, Solvent -Based (A03622007)
- NELSON PAINT Boundary Marking Paint, 1 gal., Blue, Water -Based (29 6 GL BLUE)
- INSL-X BY BENJAMIN MOORE Insl-X White Traffic Zone Marking Paint 1 gal (TP2210099-01)
- Chalked Striping & Marking Paint