Shop All Electrical Wire & Cable
Chainflex
Power Cable, PUR, 0.3 in dia, Pastel Orange
Mfr # CF896-07-04
Zoro # G708259752
product price: $2.89
/ea
Sold in multiples of 4 for $11.56
$11.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Conductors 4
- Length Order by the Foot
- Shielding Shielded
- Jacket Color Pastel Orange
- Jacket Material PUR
Product Information
- Brand Chainflex
- MFR # CF896-07-04
- Zoro # G708259752
- Country of Origin Germany
- Category Electrical Wire & Cable
Dimensions
Length | Order by the Foot |
Conductor Size | 18 AWG |
Minimum Bend Radius Factor - Flexible | 12 x OD |
Minimum Bend Radius Factor - Fixed | 8 x OD |
Outside Diameter | 0.3 in |
Minimum Bend Radius Factor - E-Chain | 15 x OD |
Details
Number of Conductors | 4 |
Shielding | Shielded |
Jacket Color | Pastel Orange |
Jacket Material | PUR |
Item | Power Cable |
Conductor Material | Copper |
Voltage | 1,000 V |
Standards | CE 2014/35/EU, CTP C-DE. PB49.B.00450, EAC TC RU C-DE. ME77.B.01561, Lead Free Following 2011/65/EU (RoHS Compliant-II), UL/CSA AWM |
Resistance Properties | Oil and Grease Resistant, UV/Sunlight Resistant |
Maximum Velocity - Unsupported | 10 fps |
Maximum Acceleration | 65.6 m/sq sec |
Includes Ground | Yes |
Cable Series | CF896 |
Minimum Operating Temperature - Flexible | -40 Degrees F |
Conductor Color Code | Black/White, Green/Yellow |
Minimum Operating Temperature - Fixed | -58 Degrees F |
Maximum Operating Temperature | 176 Degrees F |
Description
Power Cable, Conductor Color Code Black/White, Green/Yellow, Conductor Material Copper, Conductor Size 18 AWG, Includes Ground Yes, Jacket Color Pastel Orange, Jacket Material PUR, Length Order by the Foot, Maximum Acceleration 65.6 m/sq sec, Maximum Operating Temperature 176 Degrees F, Maximum Velocity - Unsupported 10 fps, Minimum Bend Radius Factor - E-Chain 15 x OD, Minimum Bend Radius Factor - Fixed 8 x OD, Minimum Bend Radius Factor - Flexible 12 x OD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON 15A White Recessed 5-15R Duplex Outlet (R52-00689-00W)
- SQUARE D 120VAC Mechanically Held Lighting Contactor 3P 60A (8903SPG11V02)
- MERSEN Glass Fuse, GSC Series, Time-Delay, 2.50A, 250V AC, 100A at 250V AC, 10kA at 125V AC (GSC2-1/2)
- STARTECH.COM 6" Mini DP to DP Cable, MDP2DPMF6IN (MDP2DPMF6IN)
- CHAINFLEX 18 AWG 4 Conductor Continuous Flex Control Cable 600V GN (CF5-07-04-100)
- CHAINFLEX 20 AWG 12 Conductor Continuous Flex Control Cable 600V GN (CF6-05-12)
- CHAINFLEX 16 AWG 12 Conductor Continuous Flex Tray Cable 600V GY (CF130US-15-12-25)
- CHAINFLEX 20 AWG 4 Conductor Bus Drop Cable 30V 7A VT (CFBUS-022-1)
- CHAINFLEX Power Cable for VFD, PVC, 1.69 in dia, Blk (CF31-700-04)
- CHAINFLEX 14 AWG 7 Conductor Continuous Flex Control Cable 300V GY (CF78-UL-25-07-25)
- REMINGTON INDUSTRIES 20 AWG Gauge UL1429 Stranded Hook Up Wire, 150V, 00570 Diameter, Violet, 1000 ft Length (20UL1429STRVIO1000)
- Chainflex Electrical Wire & Cable