Shop All Electrical Wire & Cable
Chainflex
Control Cable, Copper, 20 AWG, Jet Black
Mfr # CF881-05-05
Zoro # G008396508
Sold in multiples of 5 for $6.95
$6.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Conductors 5
- Length Order by the Foot
- Shielding Shielded
- Jacket Color Jet Black
- Jacket Material PVC
Product Information
- Brand Chainflex
- MFR # CF881-05-05
- Zoro # G008396508
- Country of Origin Germany
- Category Electrical Wire & Cable
Dimensions
Length | Order by the Foot |
Outside Diameter | 0.28 in |
Minimum Bend Radius Factor - Fixed | 7 x OD |
Minimum Bend Radius Factor - E-Chain | 12.5 x OD |
Conductor Size | 20 AWG |
Minimum Bend Radius Factor - Flexible | 10 x OD |
Details
Number of Conductors | 5 |
Shielding | Shielded |
Jacket Color | Jet Black |
Jacket Material | PVC |
Item | Control Cable |
Voltage | 300 V |
Product Type | Control Cable |
Conductor Material | Copper |
Maximum Acceleration | 65.6 m/sq sec |
Maximum Velocity - Unsupported | 10 fps |
Maximum Operating Temperature | 158 Degrees F |
Standards | 2011/65/EU (RoHS Compliant-II), CE 2014/35/EU, CTP C-DE.PB49.B.00449, EAC TC RU C-DE. ME77.B.01560, IEC 60332-1-2, CEI 20-35, VW-1, FT-1, NFPA 79 2012 Chapter 12.9, PV 3.10.7 Status 1992 |
Resistance Properties | Flame Retardant, Oil and Grease Resistant |
Includes Ground | Yes |
Conductor Color Code | Black/White, Green/Yellow |
Minimum Operating Temperature - Fixed | 5 Degrees F |
Minimum Operating Temperature - Flexible | 23 Degrees F |
Cable Series | CF881 |
Description
Control Cable, Conductor Color Code Black/White, Green/Yellow, Conductor Material Copper, Conductor Size 20 AWG, Includes Ground Yes, Jacket Color Jet Black, Jacket Material PVC, Length Order by the Foot, Maximum Acceleration 65.6 m/sq sec, Maximum Operating Temperature 158 Degrees F, Maximum Velocity - Unsupported 10 fps, Minimum Bend Radius Factor - E-Chain 12.5 x OD, Minimum Bend Radius Factor - Fixed 7 x OD, Minimum Bend Radius Factor - Flexible 10 x OD
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEDDICO/BWF Electrical Box Cover, 2 Gang, Blank (BC-2V)
- SQUARE D Cb Removable Handle Padlock Device (S29370)
- CITEL DIN Rail Ethernet Protector, Poe Cat 6A, Rj45 In/Out (MJ8-POE-A)
- DWYER INSTRUMENTS Differential Pressure Switch, Pr Sw 2550 PSI (DXW-11-153-3)
- CHAINFLEX 16 AWG 5 Conductor Continuous Flex Control Cable 300V GY (CF78-UL-15-05-100)
- CHAINFLEX 20 AWG 12 Conductor Continuous Flex Control Cable 300V GY (CF77-UL-05-12-25)
- CHAINFLEX 18 AWG 18 Conductor Continuous Flex Control Cable 600V GN (CF6-07-18)
- CHAINFLEX 18 AWG 7 Conductor Continuous Flex Tray Cable 600V GY (CF130US-07-07)
- CHAINFLEX 14 AWG 4 Conductor Continuous Flex Tray Cable 600V GY (CF130US-25-04-25)
- CHAINFLEX 22 AWG 4 Conductor Continuous Flex Control Cable 300V BL (CF9-03-04-1)
- EXELL BATTERY AWG #2/0 Black Battery Interconnect Cable 6" with 3/8" Lugs (BIC-20AWGBLK6)
- Chainflex Electrical Wire & Cable