Shop All Electrical Wire & Cable
Chainflex
Control Cable, Copper, 18 AWG, Jet Black
Mfr # CF880-07-18
Zoro # G308396666
product price: $3.69
/ea
Sold in multiples of 2 for $7.38
$7.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Conductors 18
- Length Order by the Foot
- Shielding Unshielded
- Jacket Color Jet Black
- Jacket Material PVC
Product Information
- Brand Chainflex
- MFR # CF880-07-18
- Zoro # G308396666
- Country of Origin Germany
- Category Electrical Wire & Cable
Dimensions
Length | Order by the Foot |
Minimum Bend Radius Factor - Flexible | 10 x OD |
Conductor Size | 18 AWG |
Outside Diameter | 0.45 in |
Minimum Bend Radius Factor - Fixed | 7 x OD |
Minimum Bend Radius Factor - E-Chain | 12.5 x OD |
Details
Number of Conductors | 18 |
Shielding | Unshielded |
Jacket Color | Jet Black |
Jacket Material | PVC |
Item | Control Cable |
Conductor Material | Copper |
Maximum Velocity - Unsupported | 10 fps |
Minimum Operating Temperature - Fixed | 5 Degrees F |
Maximum Acceleration | 65.6 m/sq sec |
Conductor Color Code | Black/White, Green/Yellow |
Voltage | 300 V |
Minimum Operating Temperature - Flexible | 23 Degrees F |
Product Type | Control Cable |
Maximum Operating Temperature | 158 Degrees F |
Standards | 2011/65/EU (RoHS Compliant-II), CE 2014/35/EU, CTP C-DE.PB49.B.00449, EAC TC RU C-DE. ME77.B.01254, IEC 60332-1-2, CEI 20-35, VW-1, FT-1, NFPA 79 2012 Chapter 12.9, PV 3.10.7 Status 1992 |
Resistance Properties | Flame Retardant, Oil and Grease Resistant |
Includes Ground | Yes |
Cable Series | CF880 |
Description
Control Cable, Conductor Color Code Black/White, Green/Yellow, Conductor Material Copper, Conductor Size 18 AWG, Includes Ground Yes, Jacket Color Jet Black, Jacket Material PVC, Length Order by the Foot, Maximum Acceleration 65.6 m/sq sec, Maximum Operating Temperature 158 Degrees F, Maximum Velocity - Unsupported 10 fps, Minimum Bend Radius Factor - E-Chain 12.5 x OD, Minimum Bend Radius Factor - Fixed 7 x OD, Minimum Bend Radius Factor - Flexible 10 x OD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACER GROUP Pacer 14/3 AWG Triplex Cable, Black/Green/White, 100' (W14/3-100)
- NEWHOUSE HARDWARE Wired 16V 30vA Doorbell Transformer Compatible w/ Smart Video Devices (30TR)
- GE Nonreversing Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 3 Poles (CR306A002)
- BUCHANAN Grommet, Slotted, Inside Dia 3/4 In, PK10 (774136)
- CHAINFLEX 16 AWG 3 Conductor Continuous Flex Control Cable 300V GY (CF77-UL-15-03-100)
- CHAINFLEX 18 AWG 5 Conductor Continuous Flex Control Cable 300V GY (CF78-UL-07-05-1)
- CHAINFLEX 12 AWG 4 Conductor Continuous Flex Control Cable 300V BL (CF9-40-04-1)
- CHAINFLEX 8 AWG 4 Conductor Continuous Flex Power Cable 1000V BK (CF30-100-04)
- CHAINFLEX Power Cable, PUR, 0.3 in dia, Pastel Orange (CF896-07-04)
- CHAINFLEX 18 AWG 5 Conductor Continuous Flex Control Cable 300V GY (CF77-UL-07-05-100)
- GROTE 18 AWG 1 Conductor Stranded Primary Wire 100 ft. BL (87-9010)
- Chainflex Electrical Wire & Cable