Shop All Electrical Wire & Cable
Chainflex
Bus Cable, PUR, 50 V, , Black
Mfr # CF898-081
Zoro # G608259814
product price: $4.45
/ea
Sold in multiples of 3 for $13.35
$13.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length Order by the Foot
- Shielding Shielded
- Jacket Color Black
- Jacket Material PUR
- Conductor Material Copper
Product Information
- Brand Chainflex
- MFR # CF898-081
- Zoro # G608259814
- Country of Origin Germany
- Category Electrical Wire & Cable
Dimensions
Length | Order by the Foot |
Minimum Bend Radius Factor - Flexible | 12 x OD |
Minimum Bend Radius Factor - Fixed | 8 x OD |
Minimum Bend Radius Factor - E-Chain | 15 x OD |
Details
Shielding | Shielded |
Jacket Color | Black |
Jacket Material | PUR |
Item | Bus Cable |
Conductor Material | Copper |
Standards | 2011/65/EU (RoHS Compliant-II), 2014/35/EU, TC RU C-DE. ME77.B.01559 |
Voltage | 50 V |
Includes Ground | No |
Resistance Properties | Oil and Grease Resistant, UV/Sunlight Resistant |
Maximum Operating Temperature | 158 Degrees F |
Cable Series | CF898 |
Minimum Operating Temperature - Flexible | -40 Degrees F |
Maximum Acceleration | 65.6 m/sq sec |
Minimum Operating Temperature - Fixed | -58 Degrees F |
Bus System | ASI Bus |
Conductor Grouping | (2) 16 AWG (1.5) |
Maximum Velocity - Unsupported | 10 fps |
Conductor Color Code | Blue, Brown |
Product Type | Bus Cable |
Description
Bus Cable, Bus System ASI Bus, Conductor Color Code Blue, Brown, Conductor Grouping (2) 16 AWG (1.5), Conductor Material Copper, Includes Ground No, Jacket Color Black, Jacket Material PUR, Length Order by the Foot, Maximum Acceleration 65.6 m/sq sec, Maximum Operating Temperature 158 Degrees F, Maximum Velocity - Unsupported 10 fps, Minimum Bend Radius Factor - E-Chain 15 x OD, Minimum Bend Radius Factor - Fixed 8 x OD, Minimum Bend Radius Factor - Flexible 12 x OD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MURR ELEKTRONIK MSUD VALVE PLUG FORM A 18MM, PUR 3X0.75 black UL/CSA, drag ch 10m (7000-18001-6361000)
- WIEGMANN Carbon Steel Enclosure, 12 in H, 12 in W, 8 in D, NEMA 1, Hinged (N1C121208)
- PALRAM CLOSURE STRIP VRT 24""6PK (92772)
- ERICSON Electrical Box Cover, 1 Gang, GFCI, Duplex (6135-Y)
- CHAINFLEX 10 AWG 4 Conductor Continuous Flex Power Cable 1000V BK (CF31-60-04)
- CHAINFLEX 12 AWG 4 Conductor Continuous Flex Power Cable 1000V BK (CF30-40-04)
- CHAINFLEX 12 AWG 4 Conductor Continuous Flex Power Cable 1000V BK (CF30-40-04-25)
- CHAINFLEX 16 AWG 5 Conductor Continuous Flex Control Cable 600V GN (CF5-15-05-25)
- CHAINFLEX 20 AWG 4 Conductor Continuous Flex Control Cable 300V GY (CF77-UL-05-04-100)
- CHAINFLEX 16 AWG 4 Conductor Continuous Flex Control Cable 600V GN (CF6-15-04-25)
- REMINGTON INDUSTRIES 20 AWG Gauge Solid Hook Up Wire, 250 ft Length, Violet, 0.0320" Diameter, UL1007, 300 Volts (20UL1007SLDVIO250)
- Chainflex Electrical Wire & Cable