Shop All Electrical Wire & Cable
Chainflex
6 AWG 1 Conductor Continuous Flex Power Cable 1000V BK
Mfr # CF300-160-01-1
Zoro # G2933695
product price: $6.65
/ea
Sold in multiples of 2 for $13.30
$13.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 6 AWG
- Number of Conductors 1
- Length Order by the Foot
- Shielding Unshielded
- Jacket Color Black
Product Information
- Brand Chainflex
- MFR # CF300-160-01-1
- Zoro # G2933695
- Country of Origin Germany
- Category Electrical Wire & Cable
Dimensions
Wire Size | 6 AWG |
Length | Order by the Foot |
Spool Length | Cut to Length, Order by the Foot (Example- To Order 10 ft., Order Quantity Must be 10) |
Nominal Outside Dia. | 0.37 in |
Min. Bend Radius | 7.5 x OD |
Conductor Size | 6 AWG |
Length (Straight Wireway) | Order by the Foot |
Minimum Bend Radius Factor - E-Chain | 7.5 x OD |
Outside Diameter | 0.37 in |
Minimum Bend Radius Factor - Flexible | 6 x OD |
Minimum Bend Radius Factor - Fixed | 4 x OD |
Description
Power Cable, Conductor Color Code Black, Conductor Material Copper, Conductor Size 6 AWG, Jacket Color Black, Jacket Material TPE, Length Order by the Foot, Maximum Operating Temperature 194 Degrees F, Minimum Bend Radius Factor - E-Chain 7.5 x OD, Minimum Bend Radius Factor - Fixed 4 x OD, Minimum Bend Radius Factor - Flexible 6 x OD, Minimum Operating Temperature - Flexible -49 Degrees F, Number of Conductors 1, Outside Diameter 0.37 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITE-RODGERS Contactor (586-320111)
- VELCRO BRAND 3/4" W x 18" L Hook-and-Loop Black Reclosable Fastener Strap, 400 pk. (170774)
- LEVITON ELECTRICAL RECEPTACLES 20A WR/TR SLIM GCFI LA (GFWT2-T)
- RACO Connctr, Flx, Doubl Bite, 3/4", Insul Steel (3303DB)
- CHAINFLEX 16 AWG 12 Conductor Continuous Flex Control Cable 300V GY (CF77-UL-15-12-100)
- CHAINFLEX Power Cable, PUR, 0.39 in dia, Lt Orng (CF895-25-04)
- CHAINFLEX 14 AWG 4 Conductor Continuous Flex Power Cable 1000V BK (CF31-25-04)
- CHAINFLEX Shielded Continuous Flex Data Cable 2 pr Conductor GY (CF211-05-02-02-100)
- CHAINFLEX 18 AWG 4 Conductor Continuous Flex Tray Cable 600V GY (CF140US-07-04)
- CHAINFLEX 20 AWG 5 Conductor Continuous Flex Control Cable 600V GN (CF6-05-05-100)
- QUICKCABLE Primary Wire, 22 Gauge, White, 100ft. (230009-100)
- Chainflex Electrical Wire & Cable