Shop All Electrical Wire & Cable
Chainflex
24 AWG 8 Conductor Continuous Flex Control Cable 300V BL
Mfr # CF9-02-08-1
Zoro # G2934158
Sold in multiples of 3 for $18.57
$18.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 24 AWG
- Number of Conductors 8
- Length Order by the Foot
- Shielding Unshielded
- Jacket Color Dark Blue
Product Information
- Brand Chainflex
- MFR # CF9-02-08-1
- Zoro # G2934158
- Country of Origin Germany
- Category Electrical Wire & Cable
Dimensions
Wire Size | 24 AWG |
Length | Order by the Foot |
Min. Bend Radius | 5 x OD |
Nominal Outside Dia. | 0.26 in |
Spool Length | Cut to Length, Order by the Foot (Example- To Order 10 ft., Order Quantity Must be 10) |
Conductor Size | 24 AWG |
Length (Straight Wireway) | Order by the Foot |
Outside Diameter | 0.26 in |
Minimum Bend Radius Factor - Fixed | 3 x OD |
Minimum Bend Radius Factor - Flexible | 4 x OD |
Minimum Bend Radius Factor - E-Chain | 5 x OD |
Description
Control Cable, Conductor Color Code (1) Green/Yellow, Black with White Numbers, Conductor Material Copper, Conductor Size 24 AWG, Jacket Color Dark Blue, Jacket Material TPE, Length Order by the Foot, Maximum Operating Temperature 212 Degrees F, Minimum Bend Radius Factor - E-Chain 5 x OD, Minimum Bend Radius Factor - Fixed 3 x OD, Minimum Bend Radius Factor - Flexible 4 x OD, Minimum Operating Temperature - Flexible -31 Degrees F, Number of Conductors 8, Outside Diameter 0.26 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENSING-SAF-STARTS Power Cord, 5-15P, SJTO, 9.6 ft., Blk, 18A, 14/3 (1998)
- BLUE SEA SYSTEMS Circuit Breaker, A Series 10A, 2 Pole, 120/240V AC (7233)
- MELTRIC 63-B4002-352 RECEPTACLE STRAIGHT INSERTION (63-B4002-352)
- LITTELFUSE UL Class Fuse, aR Class, L50Q Series, Very Fast Acting, 200A, 500V AC, Non-Indicating (L50QS200.V)
- CHAINFLEX 18 AWG 18 Conductor Continuous Flex Control Cable 600V GN (CF6-07-18-25)
- CHAINFLEX 14 AWG 12 Conductor Continuous Flex Tray Cable 600V GY (CF130US-25-12-100)
- CHAINFLEX Power Cable, PVC, 0.3 in dia, Pastel Orange (CF885-40-01)
- CHAINFLEX 18 AWG 5 Conductor Continuous Flex Control Cable 300V GY (CF78-UL-07-05-1)
- CHAINFLEX 16 AWG 3 Conductor Continuous Flex Control Cable 300V GY (CF78-UL-15-03-25)
- CHAINFLEX 16 AWG 3 Conductor Continuous Flex Tray Cable 600V GY (CF130US-15-03-25)
- CHAINFLEX 1 AWG 1 Conductor Continuous Flex Power Cable 1000V BK (CF300-500-01-1)
- Chainflex Electrical Wire & Cable