Shop All Electrical Wire & Cable
Chainflex
22 AWG 5 Conductor Continuous Flex Control Cable 300V BL
Mfr # CF9-03-05-1
Zoro # G2934121
product price: $4.45
/ea
Sold in multiples of 3 for $13.35
$13.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 22 AWG
- Number of Conductors 5
- Length Order by the Foot
- Shielding Unshielded
- Jacket Color Dark Blue
Product Information
- Brand Chainflex
- MFR # CF9-03-05-1
- Zoro # G2934121
- Country of Origin Germany
- Category Electrical Wire & Cable
Dimensions
Wire Size | 22 AWG |
Length | Order by the Foot |
Min. Bend Radius | 5 x OD |
Nominal Outside Dia. | 0.22 in |
Spool Length | Cut to Length, Order by the Foot (Example- To Order 10 ft., Order Quantity Must be 10) |
Conductor Size | 22 AWG |
Length (Straight Wireway) | Order by the Foot |
Minimum Bend Radius Factor - Fixed | 3 x OD |
Minimum Bend Radius Factor - Flexible | 4 x OD |
Outside Diameter | 0.22 in |
Minimum Bend Radius Factor - E-Chain | 5 x OD |
Description
Control Cable, Conductor Color Code (1) Green/Yellow, Black with White Numbers, Conductor Material Copper, Conductor Size 22 AWG, Jacket Color Dark Blue, Jacket Material TPE, Length Order by the Foot, Maximum Operating Temperature 212 Degrees F, Minimum Bend Radius Factor - E-Chain 5 x OD, Minimum Bend Radius Factor - Fixed 3 x OD, Minimum Bend Radius Factor - Flexible 4 x OD, Minimum Operating Temperature - Flexible -31 Degrees F, Number of Conductors 5, Outside Diameter 0.22 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Channel Washer, 1/4 In, Silver, PK25 (V500 1/4SS)
- ZORO SELECT Terminal Strip, 15A, 10 Pole, 300VAC (6ZEG0)
- REMKE Cord Grip, Alum, 90 deg., 1/2", .188-.250 (RSR-9104)
- MARINCO Cls40Fb-D Cls Inline Single Pin (400A/600V) 2/0-4/0 Awg Fem-Blue (D) (CLS40FB-D)
- CHAINFLEX Power Cable for VFD, PVC, 0.73 in dia, Blk (CF31-100-04)
- CHAINFLEX 16 AWG 3 Conductor Continuous Flex Tray Cable 600V GY (CF140US-15-03-25)
- CHAINFLEX 18 AWG 7 Conductor Continuous Flex Tray Cable 600V GY (CF130US-07-07-100)
- CHAINFLEX 14 AWG 7 Conductor Continuous Flex Tray Cable 600V GY (CF130US-25-07-100)
- CHAINFLEX Measuring System Cable, 50 V, 0.45 in dia. (CFROBOT4-006)
- CHAINFLEX 20 AWG 5 Conductor Continuous Flex Control Cable 300V GY (CF77-UL-05-05-100)
- GROTE 18 AWG 16 Conductor Stranded Primary Wire 100 ft. RD (87-9000)
- Chainflex Electrical Wire & Cable