Shop All Electrical Wire & Cable
Chainflex
16 AWG 25 Conductor Continuous Flex Tray Cable 600V GY
Mfr # CF140US-15-25
Zoro # G9694115
product price: $25.19
/ea
$25.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 16 AWG
- Number of Conductors 25
- Length Order by the Foot
- Shielding Shielded
- Jacket Color Gray
Product Information
- Brand Chainflex
- MFR # CF140US-15-25
- Zoro # G9694115
- Country of Origin Germany
- Category Electrical Wire & Cable
Dimensions
Wire Size | 16 AWG |
Length | Order by the Foot |
Wire Size - Wire and Cable | 16 AWG |
Spool Length | Cut to Length, Order by the Foot |
Nominal Outside Dia. | 0.85 in |
Wire Size (Wire and Cable) | 16 AWG |
Conductor Size | 16 AWG |
Min. Bend Radius | 8 x OD |
Length (Straight Wireway) | Order by the Foot |
Outside Diameter | 0.85 in |
Minimum Bend Radius Factor - E-Chain | 10 x OD |
Minimum Bend Radius Factor - Fixed | 7.5 x OD |
Minimum Bend Radius Factor - Flexible | 8 x OD |
Description
Exposed Run Tray Cable, Conductor Color Code (1) Green/Yellow, Black with White Numbers, Conductor Size 16 AWG, Jacket Color Gray, Jacket Material PVC, Length Order by the Foot, Maximum Operating Temperature 176 Degrees F, Minimum Bend Radius Factor - E-Chain 10 x OD, Minimum Bend Radius Factor - Fixed 7.5 x OD, Minimum Bend Radius Factor - Flexible 8 x OD, Minimum Operating Temperature - Flexible 23 Degrees F, Number of Conductors 25, Outside Diameter 0.85 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL Wilmar PTW2919 Adjustable Cable Tie Gun (PTW2919)
- TOLCO Fast Clamp Sway Brace, Size 2 x 1 In. (1000)
- ZORO SELECT Strut Channel, 3 ft. L, Half Slottd, 12 ga. (FS-201SS PG 36.00)
- KABLE KONTROL Kable Kontrol® Convoluted Split Wire Loom Tubing - 1" Inside Diameter - 10' Length - Gray (WL905-10-GRAY)
- CHAINFLEX 18 AWG 3 Conductor Continuous Flex Control Cable 600V GN (CF6-07-03-25)
- CHAINFLEX 18 AWG 5 Conductor Continuous Flex Control Cable 600V GN (CF5-07-05-100)
- CHAINFLEX 18 AWG 7 Conductor Continuous Flex Tray Cable 600V GY (CF130US-07-07-100)
- CHAINFLEX 16 AWG 18 Conductor Continuous Flex Control Cable 600V GN (CF5-15-18-25)
- CHAINFLEX Data Cable, PVC, 0.31 in dia, Silver Gray (CF211-03-03-02)
- CHAINFLEX Power Cable, PVC, 0.3 in dia, Pastel Orange (CF885-40-01)
- CAROL 18 AWG 6 Conductor Portable Cord 600V 50 ft. BK (09806)
- Chainflex Electrical Wire & Cable