Shop All Electrical Wire & Cable
Chainflex
16 AWG 12 Conductor Continuous Flex Control Cable 300V GY
Mfr # CF78-UL-15-12-1
Zoro # G2934191
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 16 AWG
- Number of Conductors 12
- Length Order by the Foot
- Shielding Shielded
- Jacket Color Gray
Product Information
- Brand Chainflex
- MFR # CF78-UL-15-12-1
- Zoro # G2934191
- Country of Origin Germany
- Category Electrical Wire & Cable
Dimensions
Wire Size | 16 AWG |
Length | Order by the Foot |
Spool Length | Cut to Length, Order by the Foot (Example- To Order 10 ft., Order Quantity Must be 10) |
Nominal Outside Dia. | 0.61 in |
Min. Bend Radius | 7.5 x OD |
Conductor Size | 16 AWG |
Length (Straight Wireway) | Order by the Foot |
Outside Diameter | 0.61 in |
Minimum Bend Radius Factor - Fixed | 4 x OD |
Minimum Bend Radius Factor - E-Chain | 6.8 x OD |
Minimum Bend Radius Factor - Flexible | 5 x OD |
Description
Control Cable, Conductor Color Code (1) Green/Yellow, Black with White Numbers, Conductor Material Copper, Conductor Size 16 AWG, Jacket Color Gray, Jacket Material PUR, Length Order by the Foot, Maximum Operating Temperature 176 Degrees F, Minimum Bend Radius Factor - E-Chain 6.8 x OD, Minimum Bend Radius Factor - Fixed 4 x OD, Minimum Bend Radius Factor - Flexible 5 x OD, Minimum Operating Temperature - Flexible -40 Degrees F, Number of Conductors 12, Outside Diameter 0.61 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QOB Series 10A, 1 Pole, 120/240V AC (QOB110)
- POWER FIRST Cable Connector, Rg59 (5LR23)
- NVENT HOFFMAN Mild Steel Enclosure, 24 in H, 10 in D (CSD242410W)
- CANTEX 5140108C 2 in PVC Male Terminal Adapter (33223)
- CHAINFLEX Data Cable, TPE, 0.33 in dia, Steel Blue (CF11-02-04-02)
- CHAINFLEX 18 AWG 18 Conductor Continuous Flex Control Cable 600V GN (CF5-07-18-100)
- CHAINFLEX 14 AWG 7 Conductor Continuous Flex Control Cable 300V BL (CF9-25-07-1)
- CHAINFLEX 20 AWG 5 Conductor Continuous Flex Control Cable 300V GY (CF77-UL-05-05-100)
- CHAINFLEX 20 AWG 5 Conductor Continuous Flex Control Cable 600V GN (CF6-05-05-100)
- CHAINFLEX Run Tray Cable, Copper, 14 AWG, Gry (CF140US-25-02)
- REMINGTON INDUSTRIES 20 AWG Gauge UL1429 Stranded Hook Up Wire, 150V, 00570 Diameter, White, 25 ft Length (20UL1429STRWHI25)
- Chainflex Electrical Wire & Cable