Shop All Electrical Wire & Cable
Chainflex
10 AWG 4 Conductor Continuous Flex Tray Cable 600V GY
Mfr # CF130US-60-04
Zoro # G2834679
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 10 AWG
- Number of Conductors 4
- Length Order by the Foot
- Shielding Unshielded
- Jacket Color Gray
Product Information
- Brand Chainflex
- MFR # CF130US-60-04
- Zoro # G2834679
- Country of Origin Germany
- Category Electrical Wire & Cable
Dimensions
Wire Size | 10 AWG |
Length | Order by the Foot |
Nominal Outside Dia. | 0.56 in |
Wire Size - Wire and Cable | 10 AWG |
Spool Length | Cut to Length, Order by the Foot |
Wire Size (Wire and Cable) | 10 AWG |
Conductor Size | 10 AWG |
Min. Bend Radius | 8 x OD |
Length (Straight Wireway) | Order by the Foot |
Minimum Bend Radius Factor - Flexible | 7.5 x OD |
Outside Diameter | 0.56 in |
Minimum Bend Radius Factor - E-Chain | 8 x OD |
Minimum Bend Radius Factor - Fixed | 5 x OD |
Description
Exposed Run Tray Cable, Conductor Color Code (1) Green/Yellow, Black with White Numbers, Conductor Size 10 AWG, Jacket Color Gray, Jacket Material PVC, Length Order by the Foot, Maximum Operating Temperature 176 Degrees F, Minimum Bend Radius Factor - E-Chain 8 x OD, Minimum Bend Radius Factor - Fixed 5 x OD, Minimum Bend Radius Factor - Flexible 7.5 x OD, Minimum Operating Temperature - Flexible 23 Degrees F, Number of Conductors 4, Outside Diameter 0.56 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITON PRODUCTS 36" Long Heavy-Duty Natural Nylon Ties with 175 lb Tensile Strength 50/pk (ZT-36N)
- EATON BUSSMANN Automotive Fuse, NOS Series, 200A, Not Rated, Non-Indicating (NOS200)
- PANDUIT Blank Module, Mini Com, Ivory, 1 Port (CMBEI-X)
- LEGRAND Extra Deep Device Box, Ivory (V2444)
- CHAINFLEX Shielded Continuous Flex Data Cable 2 pr Conductor GY (CF211-05-02-02-100)
- CHAINFLEX Control Cable, Copper, 18 AWG, Slate Gray (CF10-UL-07-07)
- CHAINFLEX 16 AWG 4 Conductor Continuous Flex Control Cable 600V GN (CF6-15-04-25)
- CHAINFLEX 18 AWG 5 Conductor Continuous Flex Control Cable 600V GN (CF5-07-05-100)
- CHAINFLEX 18 AWG 12 Conductor Continuous Flex Control Cable 600V GN (CF5-07-12)
- CHAINFLEX 18 AWG 3 Conductor Continuous Flex Control Cable 300V GY (CF78-UL-07-03-25)
- REMINGTON INDUSTRIES Magnet Wire, Heavy Build Enameled Copper Wire, 18 AWG, 2.5 Lbs, 497' Length, 0.0431" Diameter, Red (18HNS2.5)
- Chainflex Electrical Wire & Cable