Shop All Rain Jackets
Chaby International
Chaby International 1201 Weather Zone Automatic Umbrella Pack of 6
Mfr # 194692
Zoro # G703880241
product price: $52.99
/ea
$52.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Chaby International
- MFR # 194692
- Zoro # G703880241
- Country of Origin China
- Category Rain Jackets
Description
Features
- Type - Weather Zone Automatic Umbrella
- Full 42 in. Arc Coverage
- Cover Material Is 170 Polyester
- Frame Size 21 in. x 8 Ribs
- Matching Handle With Wrist Strap
- 16 in. Long
- Colors Will Be Updated Periodically To Mirror Popular Colors & Fashion Trends
- Assorted Colors.
- Dimension - 16 x 1.5 x 1.5 in.
- Item Weight - 0.8 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNLOP Size 14 Unisex Steel Rubber Boot, Yellow (6123155.14)
- DURHAM MFG Safety Cabinet, Manual Close, 30 gal., Yellow, Legs (1030ML-50)
- STEINER INDUSTRIES Welding Gloves, MIG Application, PR, Glove Size: S (P210K-S)
- VIKING Handyman 3pc Suit PVC Yellow (2110Y-XXL)
- CHABY INTERNATIONAL Chaby International 813 Weather Station Manual Super Mini Umbrella - Black; Pack Of 6 (194696)
- TINGLEY Weather-Tuff® Jacket, Size Men's Large, Storm Fly Front, Attached Hood, Yellow (J33117.LG)
- CONDOR Rain Jacket with Hood, Yellow, L (4T234)
- RIVER CITY Classic Rain Coat, 3XL, Yellow (200CX3)
- PROPAC 10 MIL PONCHO (D8006-10MIL)
- URREA High visibility raincoat waterproof outwear XL (USIM13)
- ONGUARD Chemtex Rain Jacket, Attchd Hood, Green, M (7103400)
- Chaby International Rain Gear