Shop All Anti-slip tapes, Treads & Stair Nosings
C.H. Hanson
Tape Barcde Caution1000'
Mfr # 19000
Zoro # G8616950
product price: $12.15
/ea
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 5.6 in
- Length 1000 ft
- Thickness 1.5 mil
- Height 3 in
Product Information
- Brand C.H. Hanson
- MFR # 19000
- Zoro # G8616950
- UPC # 81834150000
- Country of Origin China
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 5.6 in |
Length | 1000 ft |
Height | 3 in |
Details
Thickness | 1.5 mil |
Description
C.H. Hanson's heavy-duty barricade tape is an excellent choice for marking dangerous construction or hazardous areas. Choose from pre-printed messages to aid in alerting passers-by block off restricted areas or obstructing dangerous paths. This strong tape is constructed from weatherproof poly vinyl chloride that is designed with toughness to hold up to harsh outdoor conditions. Our non-adhesive non-conductive vinyl barricade tape has added plasticizers for increased elasticity. Fade resistant colors quickly catch people's eyes and alerts them of the danger or caution that must be taken. Adding to the alert our message is printed on the tape in large bold 2 inch black capital letters repeating all the way through.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Tingley Storm-Champ 2-Piece Suit (S66218.XL)
- HEXARMOR Cut-Resistant Sleeve, A7 Cut Level, Superfabric, Latex-Free, 19 in L, Black, Medium (AS019S-M (8))
- MAGID Lime Yellow ANSI 107 Class 2 Polyester HighVisibility Vest, SM (SVM1-Y-SM)
- ESS Ballistic Safety Glasses, Interchangeable Lenses Scratch-Resistant (EE9019-01)
- C.H. HANSON 1000 ft. Safety Tape, Roll Caution With Dispenser - 3 Mil (337-14090)
- C.H. HANSON TAPE FLOOR MARKING2""X54' (15045)
- MUTUAL INDUSTRIES 3" X 1000' Caution Do Not Enter (Yel) Barricade Tape, 10Rls (17779-25-3000)
- BRADY Floor Marking Tape, 2" W, Yellow, 100 ft. L (149629)
- JESSUP GLO BRITE Safety Grade PL Film Roll, 1"x100 ft., Glw (7760-1-ROLL-N)
- BOLD STEP Step Tread, 11"X48", Aluminum, Yellow/Black (411NS20048102)
- TOP TAPE AND LABEL INCOM® Safety Tape Reflective Striped Red/White, 2"W x 30'L, 1 Roll (RST107)
- C.H. Hanson Anti-slip tapes, Treads & Stair Nosings