Shop All Barrier, Flagging and Underground Tapes
C.H. Hanson
Tape Barcd Wet Paint200'
Mfr # 15011
Zoro # G7801023
$9.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 0.55 lbs
- Height 3 in
- Tape Width 3 in
- Tape Length 200 ft
Product Information
- Brand C.H. Hanson
- MFR # 15011
- Zoro # G7801023
- UPC # 81834150116
- Country of Origin United States
- Category Barrier, Flagging and Underground Tapes
Dimensions
Height | 3 in |
Tape Width | 3 in |
Tape Length | 200 ft |
Details
Weight | 0.55 lbs |
Description
C.H. Hanson's heavy-duty barricade tape is an excellent choice for marking dangerous construction or hazardous areas. Choose from pre-printed messages to aid in alerting passers-by block off restricted areas or obstructing dangerous paths. This strong tape is constructed from weatherproof poly vinyl chloride that is designed with toughness to hold up to harsh outdoor conditions. Our non-adhesive non-conductive vinyl barricade tape has added plasticizers for increased elasticity. Fade resistant colors quickly catch people's eyes and alerts them of the danger or caution that must be taken. Adding to the alert our message is printed on the tape in large bold 2 inch black capital letters repeating all the way through.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Tingley Comfort-Tuff 2 Piece Rain Suit (S63219 L)
- KLEENGUARD Particulate Respirator, N95, White, PK10 (54627)
- MCR SAFETY Safety Glasses, Gray Anti-Fog (CL5H20GPF)
- MONTOUR LINE Fluorescent Orange Plastic Chain S Hook, 2 in (CH-S-20-FOR)
- C.H. HANSON Tape Flagging Blue 300' (17023)
- C.H. HANSON Tape Caution 1000Ft Barricade (16000)
- C.H. HANSON Tape Flagging White 300' (17020)
- C.H. HANSON Lead Abatement Barricade Tape (16012)
- C.H. HANSON Tape Flagging Red 300' (17021)
- C.H. HANSON TAPE FLAGGIN YELLOW 300' (17024)
- PRESCO Presco Checkered Flagging Tape (CKRBK-373)
- C.H. Hanson Traffic Safety