Shop All Stencils
This Product is Discontinued
C.H. Hanson
Stencil, Number Kit, 12pcs., 18 x 12 In. (Discontinued)
Mfr # 70361
Zoro # G6422376
Free Shipping & Returns
This Product is Discontinued
Key Features
- Stencil Application General Purpose
- Stencil Character 0 Thru 9, Blanks
- Character Height 18 in
- Character Width 12 in
- Overall Height 22 in
Product Information
- Brand C.H. Hanson
- MFR # 70361
- Zoro # G6422376
- UPC # 081834703619
- Country of Origin United States
- Category Stencils
Dimensions
Character Height | 18 in |
Character Width | 12 in |
Overall Height | 22 in |
Overall Width | 14 in |
Overall Stencil Height | 22 in |
Individual Character Height | 18 in |
Overall Stencil Width | 14 in |
Individual Character Width | 12 in |
Details
Stencil Application | General Purpose |
Stencil Character | 0 Thru 9, Blanks |
Material | Polyethylene |
Thickness | 0.125 in |
Includes | All Number 0-9 and 2 Blanks |
Character | Number Kit |
Color | White |
Item | Stencil |
Character Type | Numbers |
Font | Highway Gothic |
Overall Stencil Thickness | 0.125 in |
Included Characters, Messages, and Symbols | 0 to 9, Blanks |
Description
Stencil, Character Type Numbers, Font Highway Gothic, Included Characters, Messages, and Symbols 0 to 9, Blanks, Includes All Number 0-9 and 2 Blanks, Individual Character Height 18 in, Individual Character Width 12 in, Material Polyethylene, Overall Stencil Height 22 in, Overall Stencil Thickness 0.125 in, Overall Stencil Width 14 in, Stencil Application General Purpose, Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.