Shop All Stencil Ink
C.H. Hanson
Stencil Ink, 1qt., White, 36 oz.
Mfr # 12166
Zoro # G9495832
product price: $49.85
/ea
$49.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stencil Ink Container Type Can
- Color White
- Container Size 1 qt
- Resistance Properties Heat Resistant, Water Resistant, Weather Resistant
- Weather Resistant Yes
Product Information
- Brand C.H. Hanson
- MFR # 12166
- Zoro # G9495832
- UPC # 081834121666
- Country of Origin United States
- Category Stencil Ink
Dimensions
Container Size | 1 qt |
Size | 1 qt. |
Details
Stencil Ink Container Type | Can |
Color | White |
Resistance Properties | Heat Resistant, Water Resistant, Weather Resistant |
Weather Resistant | Yes |
Characteristics | Dries Fast |
Item | Stencil Ink |
Waterproof | Water Resistant |
Net Weight (Oz.) | 36 |
Application | Stenciling |
Heat Resistant (Deg. F) | 136 |
Description
Stencil Ink, Stencil Ink Container Type Can, Color White, Container Size 1 qt, Resistance Properties Heat Resistant, Water Resistant, Weather Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH B70 Wrapped V-Belt, 73" Outside Length, 21/32" Top Width, 1 Ribs (B70)
- PREVOST Industrial Safety Coupler, 1/4" MNPT (ISI 061251)
- BUNTING BEARINGS Sleeve Bearing, I.D. 3/4, L 1-1/2, PK3 (CB121812)
- PRINCE Detent Adjusting Cart (660330002)
- DYKEM Industrial Ink, 1 Gal., Ultra Violet (82195)
- SPRAYON Stencil Ink, White (SC3105000)
- C.H. Hanson Machine Fluids