Shop All Stencils
C.H. Hanson
Stencil, Handicap, 34 x 34 In.
Mfr # 70342
Zoro # G4885352
product price: $71.89
/ea
$71.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stencil Type Symbol
- Stencil Application Parking Lot
- Stencil Character Handicap Symbol
- Character Height 34 in
- Character Width 34 in
Product Information
- Brand C.H. Hanson
- MFR # 70342
- Zoro # G4885352
- UPC # 081834703428
- Country of Origin United States
- Category Stencils
Dimensions
Character Height | 34 in |
Character Width | 34 in |
Overall Height | 40 in |
Overall Width | 36 in |
Message or Symbol Width | 34 in |
Overall Stencil Width | 36 in |
Overall Stencil Height | 40 in |
Message or Symbol Height | 34 in |
Description
Stencil, Character Type Symbol, Duty Heavy, FAA AC 150/5340-1K Compliant No, Font Not Applicable, Included Characters, Messages, and Symbols Handicap, Includes (1) Stencil, Individual Character Height Not Applicable, Individual Character Width Not Applicable, Interlocking No, Interlocking Orientation Horizontal, Material Polyethylene, Message or Symbol Height 34 in, Message or Symbol Width 34 in, MUTCD Compliant No, Number of Pieces 1, Overall Stencil Height 40 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAMCO Flammable Safety Cabinet, 90 gal., Yellow (FS90YP)
- NEVS Honey Thick Liquids Label 5/16 x 1-1/4" (D-1792)
- ANSELL TouchNTuff 92-575, Nitrile Disposable Gloves, 4.3 mil Palm, Food Grade, Powdered, M, 100 PK, Blue (92-575)
- SIGNMISSION OSHA Notice, 5" Height, Water Sump Sign, 7" X 5", Landscape (OS-NS-D-57-L-18984)
- C.H. HANSON 5" Brass Interlocking Stencil Letters and Numbers, 45 Piece Set (10075)
- C.H. HANSON 10" Brass Interlocking Stencil Gothic Style Numbers, 13 Piece Kit (10161)
- C.H. HANSON Letter Sets 3/8, Dot Style Hand Stamps (26350)
- C.H. HANSON Stencil, Handicap Symbol, 39 x 39 In. (70343)
- C.H. HANSON In.1/2In.In. 92 Pieces Stencil Kitin. (10146)
- C.H. HANSON Stencil, Letter Kit, 29pcs., 4 x 2-3/4 In., 70412 (70412)
- ZORO SELECT Number Stencils, Brass, 15PCS (20Y511)
- C.H. Hanson Stencils