Shop All Stencils
C.H. Hanson
Stencil, Fire Lane, 4 x 3 In.
Mfr # 70030
Zoro # G5273292
product price: $35.35
/ea
$35.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stencil Application Parking Lot
- Character Height 4 in
- Character Width 3 in
- Overall Height 10 in
- Overall Width 36 in
Product Information
- Brand C.H. Hanson
- MFR # 70030
- Zoro # G5273292
- UPC # 081834700304
- Country of Origin United States
- Category Stencils
Dimensions
Character Height | 4 in |
Character Width | 3 in |
Overall Height | 10 in |
Overall Width | 36 in |
Message or Symbol Width | 3 in |
Message or Symbol Height | 4 in |
Overall Stencil Height | 10 in |
Overall Stencil Width | 36 in |
Details
Description
Stencil, Character Type Message, Duty Heavy, FAA AC 150/5340-1K Compliant No, Font Highway Gothic, Included Characters, Messages, and Symbols Fire Lane, Includes (1) Stencil, Individual Character Height Not Applicable, Individual Character Width Not Applicable, Interlocking No, Interlocking Orientation Horizontal, Material Polyethylene, Message or Symbol Height 4 in, Message or Symbol Width 3 in, MUTCD Compliant No, Number of Pieces 1, Overall Stencil Height 10 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Danger Sign 7X10, Legend: Confined Space Permit Not Required (126836)
- JAMCO Cabinet, 2-Dr, 90 gal., Flammable, 34 x 65 x 43 (BS90YP)
- EMERALD CX Work Gloves, Nitrile, L, Yellow/Yellow, PR (S13CXSI-9)
- ZORO SELECT Antislip Tape, Black, 1-13/32 ft. L (GRAN13007)
- C.H. HANSON Stencil, No Parking, 10 x 36 In. (70000)
- C.H. HANSON 1/2" Brass Interlocking Stencil Letters and Numbers, 92 Piece Set (10146)
- C.H. HANSON Stencil Kit, 6 in Character Height, Letters and Numbers, Interlocking, Black, PVC, 46 pc Kit (10198)
- C.H. HANSON 5" Brass Interlocking Stencil Letters and Numbers, 45 Piece Set (10075)
- C.H. HANSON Stencil Kit, Steel, 1/8 in., 27774 (27774)
- C.H. HANSON In.1/2In.In. 92 Pieces Stencil Kitin. (10146)
- NMC Individual Character Stencil 24" Number Set, PMC24-B (PMC24-B)
- C.H. Hanson Stencils