Shop All Stencils
C.H. Hanson
Stencil, Brass, 4-1/2in
Mfr # 10072
Zoro # G9508527
product price: $80.39
/ea
Free Shipping & Returns
$80.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Stencil Type Combination Set
- Stencil Application Industrial
- Stencil Character 0 Thru 9, A Thru Z, Punctuation
- Character Height 2 1/2 in
Product Information
- Brand C.H. Hanson
- MFR # 10072
- Zoro # G9508527
- UPC # 081834100722
- Country of Origin United States
- Category Stencils
Dimensions
Character Height | 2 1/2 in |
Overall Height | 4 1/2 in |
Overall Width | 5 in |
Overall Stencil Height | 4 1/2 in |
Overall Stencil Width | 5 in |
Individual Character Height | 2 1/2 in |
Individual Character Width | 2 1/2 in |
Description
Stencil, Character Type Letter/Number Set, Duty Heavy, FAA AC 150/5340-1K Compliant No, Font Gothic, Included Characters, Messages, and Symbols 0 to 9, A to Z, Ampersand (&), Apostrophe ('), Beginner, Comma (,), Dash (-), Period (.), Period Ender (.), Plain Ender, Spacer, Includes (1) A to Z, 0 to 9, Beginner, Plain Ender, Period Ender (.), Comma (,), Dash (-), Period (.), Ampersand (&), Apostrophe ('), (2) Spacer, Individual Character Height 2 1/2 in, Individual Character Width 2 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER INDUSTRIES MIG Welding Gloves, Goatskin Palm, XL, PR (0255-X)
- CHILL-ITS BY ERGODYNE XL Nylon Cooling Vest, Silver (6665)
- DEWALT DEWALT DPG59 Reinforcer RX(TM) Safety Glass (DPG59-220D)
- RUBBER-CAL "Wellington" Rubber Backed Carpet Doormat - 4 x 6 feet - Tan Polypropylene Mat (03-193)
- C.H. HANSON 10194 4 Inch 46 Pieces Master Stencil S (10194)
- C.H. HANSON Stencil, Number Kit, 12pcs., 12 x 9 In. (70358)
- C.H. HANSON Stencil Set, Letters, Punctuation, Brass, 10036 (10036)
- C.H. HANSON Stencil Kit, Steel, 1/8 in., 27774 (27774)
- C.H. HANSON 1/2 Number Steel Stamps Only Letter N (20400N)
- C.H. HANSON 3/16 Dot Design Letter Set Wt 4 Lbs (26250)
- NEWSTRIPE Stencil, 48", Federal YIELD, 1/16", (10001101)
- C.H. Hanson Stencils