Shop All Letters and Numbers
C.H. Hanson
Steel Stamps Set, 3/8 in., 36 pcs.
Mfr # 29375
Zoro # G5633905
product price: $650.99
/ea
Free Shipping & Returns
$650.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Height 3/8 in
- Material 440C Stainless Steel
- Includes (36) A to Z, 0 to 8 (With 6 Serving as 9), Ampersand (&)
- Character Width 1/4 in
- Character Type Set Letter/Number Set
Product Information
- Brand C.H. Hanson
- MFR # 29375
- Zoro # G5633905
- UPC # 081834293752
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 3/8 in |
Character Width | 1/4 in |
For Shank Diameter | 3/8 in |
Shank Width | 1/2 in |
Shank Length | 2 3/4 in |
Details
Material | 440C Stainless Steel |
Includes | (36) A to Z, 0 to 8 (With 6 Serving as 9), Ampersand (&) |
Item | Steel Stamps Set |
Character Type Set | Letter/Number Set |
Product Type | Hand Stamp Kit |
Impression Character Style | Gothic |
Characters Included | 0 to 8 (With 6 serving as 9), A to Z, Ampersand (&) |
Letter Casing | Uppercase |
For Maximum Surface Hardness | Rockwell C Scale 58 to 62 |
US DOE RDT-F7-3T Specification Compliance | No |
Stamp Material | Stainless Steel |
Duty | Light |
Includes Holder | No |
Shank Thickness | 1/2 in |
Description
Steel Stamps Set, Character Height 3/8 in, Character Type Set Letter/Number Set, Characters Included 0 to 8 (With 6 serving as 9), A to Z, Ampersand (&), Duty Light, For Maximum Surface Hardness Rockwell C Scale 58 to 62, For Shank Diameter 3/8 in, Holder Length Not Applicable, Holder Shank Size Not Applicable, Holder Width Not Applicable, Impression Character Style Gothic, Includes (36) A to Z, 0 to 8 (With 6 Serving as 9), Ampersand (&), Includes Holder No, Letter Casing Uppercase
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HD SAFETY STORE Spill Cleanup Station, Wall Mount (AB-W915)
- BDG Leather Gloves, L (20-1-10753-L)
- GLOWEAR Safety Vest, Class 2, Hi-Vis, Breakaway, Mesh, S/M, Orange (EGO21063)
- BERNE Performance Short Sleeve Pocket Tee, 5XL (BSM38)
- C.H. HANSON Letter and Number Set, 1/8 In. H, Steel (25685)
- C.H. HANSON Letter Set, 3/16 In. H, Steel (20250)
- C.H. HANSON 3/8 in. Heavy Duty Letter Set (21151)
- C.H. HANSON 316 In Heavy Duty Letter Number Set, 21637 (21637)
- C.H. HANSON Letter Set, 1/4 In. H, Steel (25300)
- C.H. HANSON Letter Set, 3/8 In. H, Steel (25400)
- HARDLINE PRODUCTS Number Label, Blk, Vinyl, 4 in. H, No. 2, PK3 (DB43B-2)
- C.H. Hanson Letters and Numbers