Shop All Letters and Numbers
C.H. Hanson
Steel Stamps Set, 1/8 in., 36 pcs.
Mfr # 29175
Zoro # G5602703
Free Shipping & Returns
$700.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Height 1/8 in
- Material 440C Stainless Steel
- Includes (36) A to Z, 0 to 8 (With 6 Serving as 9), Ampersand (&)
- Character Width 1/16 in
- Shank Thickness 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand C.H. Hanson
- MFR # 29175
- Zoro # G5602703
- UPC # 081834291758
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 1/8 in |
Character Width | 1/16 in |
Shank Width | 1/4 in |
Shank Length | 2 3/8 in |
For Shank Diameter | 1/8 in |
Details
Material | 440C Stainless Steel |
Item | Steel Stamps Set |
Includes | (36) A to Z, 0 to 8 (With 6 Serving as 9), Ampersand (&) |
Shank Thickness | 1/4 in |
Duty | Light |
Letter Casing | Uppercase |
Product Type | Hand Stamp Kit |
For Maximum Surface Hardness | Rockwell C Scale 58 to 62 |
Character Type Set | Letter/Number Set |
Characters Included | 0 to 8 (With 6 serving as 9), A to Z, Ampersand (&) |
Includes Holder | No |
Impression Character Style | Gothic |
US DOE RDT-F7-3T Specification Compliance | No |
Stamp Material | Stainless Steel |
Description
Steel Stamps Set, Character Height 1/8 in, Character Type Set Letter/Number Set, Characters Included 0 to 8 (With 6 serving as 9), A to Z, Ampersand (&), Duty Light, For Maximum Surface Hardness Rockwell C Scale 58 to 62, For Shank Diameter 1/8 in, Holder Length Not Applicable, Holder Shank Size Not Applicable, Holder Width Not Applicable, Impression Character Style Gothic, Includes (36) A to Z, 0 to 8 (With 6 Serving as 9), Ampersand (&), Includes Holder No, Letter Casing Uppercase
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pavement Marking Tape, 150 ft. Lx4in. W (78261)
- ANSELL Microflex Supreno, Exam Gloves with Advanced Barrier Protection, 5.5 mil Palm, Nitrile, Powder-Free (SEC-375-L)
- N-FERNO BY ERGODYNE Balaclava with Bump Cap, Universal, Black (6893ZI)
- CARHARTT Bib Overall, Brown, 52x32in, 16 cal/cm2 (101627-211 52 32)
- C.H. HANSON Letter Stamp, 3/8-1/8inL, 9/16inSize (21151I)
- C.H. HANSON Interlocking, Brass Stencil Set, 1", 77pcs (10108)
- C.H. HANSON Letter Set, 3/16 In. H, Steel (20951)
- C.H. HANSON Number Set, 1/4 In. H, Steel (26641)
- C.H. HANSON Steel Stamps Set, 1/4 in., 36 pcs. (29275)
- C.H. HANSON Number Set, 3/16 In. H, Steel (20561)
- HY-KO Number House 6 3-1/4In Refl (PS-20/6)
- C.H. Hanson Letters and Numbers