Shop All Arts & Crafts
C.H. Hanson
STAMP SET27PC HANSON1/4""
Mfr # 20300
Zoro # G500536082
product price: $48.69
/ea
$48.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 3.3 in
- Length 6 in
- Height 3 in
- Application Method To stamp in industrial settings, on wood, leather, aluminum, brass, sheet metal,cold roll steel
Product Information
- Brand C.H. Hanson
- MFR # 20300
- Zoro # G500536082
- UPC # 81834203003
- Country of Origin United States
- Category Arts & Crafts
Dimensions
Width | 3.3 in |
Length | 6 in |
Height | 3 in |
Details
Application Method | To stamp in industrial settings, on wood, leather, aluminum, brass, sheet metal,cold roll steel |
Description
C.H. Hanson 1/4 in. Letter Stamp Set 27 pc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITE IN THE RAIN All-Weather Pen, 0.9mm Tip, Brass (FDE97)
- CLI Magnetic Spring Clips, 2", PK12 (68520)
- CIG NuPost Non-OEM New Postage Meter Red Ink Cartridge for Pitney Bowes 797-0/797-Q/797-M (NPTK700)
- SHURTAPE Filament Tape, 24mm x 55m, 5.4 mil, PK36 (GS 501)
- C.H. HANSON Yellow Railroad Chalk, 144/Box (10394)
- C.H. HANSON Railroad Chalk, Red, 144/Box (10401)
- C.H. HANSON CH Hanson 10396 Blue Carpenters Chalk - Pack Of 72 (130344)
- C.H. HANSON Paint Markers, Red, PK12 (10297)
- C.H. HANSON STAMP SET 9PC HANSON1/8"" (20683)
- C.H. HANSON White Railroad Chalk, 144/Box (10374)
- MARSH Marsh® Rolmark Fountain Roller Kit, 1/Each (STRO40)
- C.H. Hanson