Shop All Letters and Numbers
C.H. Hanson
Number Set, 3/8 In. H, Steel
Mfr # 20601
Zoro # G3944455
product price: $33.59
/ea
$33.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Height 3/8 in
- Material Steel
- Shank Size Square 1/2 in
- Includes (9) 0 to 8 (With 6 Serving as 9)
- Shank Length 2 3/4 in
Product Information
- Brand C.H. Hanson
- MFR # 20601
- Zoro # G3944455
- UPC # 081834206011
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 3/8 in |
Shank Size Square | 1/2 in |
Shank Length | 2 3/4 in |
For Shank Diameter | 3/8 in |
Shank Width | 1/2 in |
Details
Material | Steel |
Item | Number Set |
Includes | (9) 0 to 8 (With 6 Serving as 9) |
Case Material | Plastic |
Shank Thickness | 1/2 in |
Includes Holder | No |
Character Type Set | Number Set |
Impression Character Style | Gothic |
Duty | Light |
For Maximum Surface Hardness | Rockwell C Scale 58 to 62 |
US DOE RDT-F7-3T Specification Compliance | No |
Characters Included | 0 thru 9 (6 doubles as 9) |
Stamp Material | Steel |
Product Type | Character Sets |
Description
Number Set, Character Height 3/8 in, Character Type Set Number Set, Characters Included 0 to 8 (With 6 Serving as 9), Duty Light, For Maximum Surface Hardness Rockwell C Scale 58 to 62, For Shank Diameter 3/8 in, Holder Length Not Applicable, Holder Shank Size Not Applicable, Holder Width Not Applicable, Impression Character Style Gothic, Includes (9) 0 to 8 (With 6 Serving as 9), Includes Holder No, Letter Casing Not Applicable, Maximum Characters per Line Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFLEX BY ERGODYNE ANSI A2 PU Coated CR Gloves 12-Pair, Blue, Size M (7025-12PR)
- BRADY Carded Numbers and Letters, 6, PK32 (3420-6)
- AURALEX ACOUSTICS Sound Isolation Barrier, 4 ft. W, 30 ft. L (J-30SHBL)
- DICKIES Long Sleeve Work Shirt, Twill, Navy, XL (5574NV RG XL)
- C.H. HANSON Letter Set, 1/8 In. H, Steel (20200)
- C.H. HANSON 1/8 in. Rhino Number Set (21830)
- C.H. HANSON Interlocking, Brass Stencil Set, 2", 77pcs (10111)
- C.H. HANSON Letter and Number Set, 1/8 In. H, Steel (25685)
- C.H. HANSON 3/16 in. Rhino Number Set (21850)
- C.H. HANSON 1/8 in. Rhino Letter Set (21730)
- HARDLINE PRODUCTS Number Label, Blk, Vinyl, 4 in. H, No. 4, PK3 (DB43B-4)
- C.H. Hanson Letters and Numbers