Shop All Letters and Numbers
C.H. Hanson
Number Set, 1/8 In. H, Steel
Mfr # 20541
Zoro # G4060987
product price: $11.49
/ea
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Height 1/8 in
- Material Steel
- Case Material Plastic
- Shank Size Square 1/4 in
- Shank Length 2 3/8 in
Product Information
- Brand C.H. Hanson
- MFR # 20541
- Zoro # G4060987
- UPC # 081834205410
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 1/8 in |
Shank Size Square | 1/4 in |
Shank Length | 2 3/8 in |
For Shank Diameter | 1/8 in |
Shank Width | 5/16 in |
Details
Material | Steel |
Case Material | Plastic |
Item | Number Set |
Includes | (9) 0 to 8 (With 6 Serving as 9) |
US DOE RDT-F7-3T Specification Compliance | No |
Shank Thickness | 5/16 in |
Characters Included | 0 thru 9 (6 doubles as 9) |
Character Type Set | Number Set |
Stamp Material | Steel |
Duty | Light |
Impression Character Style | Gothic |
Product Type | Character Sets |
For Maximum Surface Hardness | Rockwell C Scale 58 to 62 |
Includes Holder | No |
Description
Number Set, Character Height 1/8 in, Character Type Set Number Set, Characters Included 0 to 8 (With 6 Serving as 9), Duty Light, For Maximum Surface Hardness Rockwell C Scale 58 to 62, For Shank Diameter 1/8 in, Holder Length Not Applicable, Holder Shank Size Not Applicable, Holder Width Not Applicable, Impression Character Style Gothic, Includes (9) 0 to 8 (With 6 Serving as 9), Includes Holder No, Letter Casing Not Applicable, Maximum Characters per Line Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNLOP Men's Steel Hip Wader Black (8605600)
- TRU-SPEC Womens Tactical Pants, Size 16, Navy (1125)
- ACCUFORM SAFETY LABEL TRASH 3 X 7 MATERIAL LHSK508XVE (LHSK508XVE)
- LABELMASTER Placard, 13-1/2inx13-1/2in, Alum, Wht/Red (126SF-5GRNF7)
- C.H. HANSON Number Set, 3/16 In. H, Steel (21400)
- C.H. HANSON Letter Set, 1/4 In. H, Steel (25300)
- C.H. HANSON Letter and Number Set, 1/4 In. H, Steel (26188)
- C.H. HANSON Letter Set, 1/8 In. H, Steel (20200)
- C.H. HANSON Steel Stamps Set, 3/8 in., 27 pcs. (29300)
- C.H. HANSON 1/4 in. Heavy Duty Let. & Num. Set (21628)
- ARCHITECTURAL MAILBOXES Brass 5 inch Floating House Number Antique Brass 7 (3585AB-7)
- C.H. Hanson Letters and Numbers