Shop All Carpenters & Mechanics Pencils
C.H. Hanson
No Melt Lumber Crayone, Blue
Mfr # 10366
Zoro # G3226505
product price: $8.25
/ea
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 0 in
- Pigment Color Blue
- Compatible Surfaces Concrete, Metal, Wood
Product Information
- Brand C.H. Hanson
- MFR # 10366
- Zoro # G3226505
- UPC # 81834103662
- Country of Origin China
- Category Carpenters & Mechanics Pencils
Dimensions
Overall Length | 0 in |
Details
Item | No Melt Lumber Crayone, Blue |
Pigment Color | Blue |
Compatible Surfaces | Concrete, Metal, Wood |
Description
No Melt Lumber Crayone, Blue, Overall Length 0 in, Pigment Color Blue, Compatible Surfaces Concrete, Metal, Wood
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 6" 6 TPI Straight Back Bi-Metal Reciprocating Saw Blade, Fast Wood Cutting (5 pack) (DW4850)
- KNIPEX Mini Bolt Cutters, Steel, 8 in (71 01 200 SBA)
- ZORO SELECT Drill Bushing, Type H, Drill Size 17/64 In (H324HN)
- STARRETT Bi-Metal Fast Cut Hole Saw 2-7/8" (73mm) (FCH0278-G)
- C.H. HANSON C.H. Hanson 7 in. L Red Lead Carpenter Pencil 1 pc (10231)
- C.H. HANSON Holdr Lmbr Cryn1/2X4-7/8 (10387)
- C.H. HANSON C.H. Hanson 7 in. L Carpenter Pencil Beige 1 pc (10234)
- C.H. HANSON Pencil Carpntr Hard Lead (10234)
- C.H. HANSON C.H. Hanson 7 in. L Carpenter Pencil Beige 1 pc (10233)
- C.H. HANSON Carp Pencil W/Sharp 15Pk (2010)
- RITE IN THE RAIN Carpenter Pencil (OR56)
- C.H. Hanson Marking Tools