Shop All Tags
C.H. Hanson
Nbr Tag, 1 x 1 In, 76-100
Mfr # 40006
Zoro # G4900567
product price: $36.69
/pk 25, $1.47/ea
$36.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Color Brown
- Height 1 in
- Width 1 in
- Diameter 1 in
Product Information
- Brand C.H. Hanson
- MFR # 40006
- Zoro # G4900567
- UPC # 81834400068
- Country of Origin United States
- Category Tags
Dimensions
Height | 1 in |
Width | 1 in |
Diameter | 1 in |
Hole Size | 3/16 in |
Mounting Hole Diameter | 0.1875 in |
Text Character Height | 0.75 in |
Description
Numbered Tag, Tag Shape Round, Character Type Numbers, Serialization Method Consecutive Numbers, Number Sequence 076-100, English, Text Character Height 0.75 in, Number of Printed Sides 1, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY Rain Jacket, Oversized, HiViz, Orange, 5XL-6XL (61503)
- ARCHITECTURAL MAILBOXES Brass 5 inch Floating House Number Satin Nickel 2 (3585SN-2)
- MCR SAFETY Men's Economy Leather Palm Gloves, White/Red, Large, Pair, PK12, 12PK (1211J)
- GLOBAL INDUSTRIAL Fire Extinguisher Cabinet, Surface Mount, Fits 2-1/2-5 Lbs. (670597)
- C.H. HANSON Nbr Tag, 1 x 1 In, 51-75 (40005)
- C.H. HANSON Nbr Tag, 1 x 1 In, 26-50 (40004)
- C.H. HANSON Blank Tag, Rectangle, Yellow, PK5 (43095)
- C.H. HANSON Blank Tag, Round, Blue, PK5 (43016)
- C.H. HANSON Blk Tag, 1-1/2 x 1-1/2 In, Brs, Sq, PK25 (43653)
- C.H. HANSON Blank Tag, Rectangle, Orange, PK5 (43049)
- AVERY DENNISON Avery, Heavyweight Stock Metal Rim Tags, 1 1/4 Dia, White, 500/box (14313)
- C.H. Hanson Tags