Shop All Locking Clamps
C.H. Hanson
Locking Welding Clamp, 9"
Mfr # 70900
Zoro # G4861090
product price: $17.39
/ea
$17.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Opening 2"
- Throat Depth 2-1/2"
- Overall Length 9"
- Size 2-1/2"
- Finish Nickel Plated
Product Information
- Brand C.H. Hanson
- MFR # 70900
- Zoro # G4861090
- UPC # 81834709000
- Country of Origin Taiwan, Province of China
- Category Locking Clamps
Dimensions
Throat Depth | 2-1/2" |
Overall Length | 9" |
Size | 2-1/2" |
Jaw Width | 2-3/4" |
Details
Max. Opening | 2" |
Finish | Nickel Plated |
Features | Constructed For Quality, Strength, and Durability |
Number of Pieces | 1 |
Locking Clamp Product Grouping | Locking Welding Clamps |
Item | Locking Welding Clamp,9" |
Description
Locking Welding Clamp,9
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EPPINGER R78753A BMT75, Drilling and milling head, angular, left hand collet chuck, ER40A, PRECIFLEX, CC (7.073.275)
- URREA 3/8" Drive CrowFoot Wrench Set of 10 pieces (4900-10)
- STARRETT Universal Snug, 1/4, 5/16, 3/8 In (58S)
- MITUTOYO Caliper, Digimatic, 6"/150mm (500-178-30)
- C.H. HANSON Locking C-Clamp, Swivel Pads, 6" (70620)
- C.H. HANSON Holder (27600)
- C.H. HANSON Locking C-Clamp, 18" (71800)
- C.H. HANSON Locking C-Clamp, Swivel Pads, 11" (71120)
- C.H. HANSON Locking Sheet Metal Clamp, 8" (70800)
- C.H. HANSON Locking C-Clamp, Swivel Pads, 18" (71825)
- MILWAUKEE TOOL 11" TORQUE LOCK Locking C-Clamp Swivel Jaws (48-22-3521)
- C.H. Hanson Clamps