Shop All Locking Clamps
C.H. Hanson
Locking C-Clamp, Swivel Pads, 11"
Mfr # 71120
Zoro # G4861048
product price: $24.15
/ea
$24.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Opening 3-1/2"
- Throat Depth 3-1/4"
- Overall Length 11"
- Size 3-1/2"
- Finish Nickel Plated
Product Information
- Brand C.H. Hanson
- MFR # 71120
- Zoro # G4861048
- UPC # 081834711201
- Country of Origin Taiwan, Province of China
- Category Locking Clamps
Dimensions
Throat Depth | 3-1/4" |
Overall Length | 11" |
Size | 3-1/2" |
Jaw Width | 1-1/4" |
Details
Max. Opening | 3-1/2" |
Finish | Nickel Plated |
Features | Constructed For Quality, Strength, and Durability |
Number of Pieces | 1 |
Locking Clamp Product Grouping | Locking C-Clamps |
Item | Locking C-Clamp,Swivel Pads,11" |
Description
Locking C-Clamp,Swivel Pads,11
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 135° NAS 907 Type B General Purpose Aircraft Extension Dril Cleveland 3957-6 Bright HSS RHS/RHC 9/64 (C13106)
- FAIRCHILD INDUSTRIES Rubber vibration isolator mount, male to male, metric, Natural Rubber 50A, Zinc-plated steel (RVI1014-MM50)
- VERMONT GAGE Plug Gage, Class X, 0.0165 in. dia. (141101650)
- WESTWARD Combination Wrench, SAE, 1-1/8in Size (36A187)
- C.H. HANSON Locking C-Clamp, Swivel Pads, 6" (70620)
- C.H. HANSON Locking C-Clamp, Swivel Pads, 18" (71825)
- C.H. HANSON Locking Sheet Metal Clamp, 8" (70800)
- C.H. HANSON Holder (27600)
- C.H. HANSON Locking C-Clamp, 18" (71800)
- C.H. HANSON Locking C-Clamp, 6" (70600)
- PRO-GRADE TOOLS Metal Spring Clamp, 1" (59177)
- C.H. Hanson Clamps