Shop All Hand Stamps
C.H. Hanson
Letter/Number Stamp Set, Rnd Face, 3/32"
Mfr # 26184
Zoro # G1652441
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Height 3/32 in
- Includes (36) Pieces o through 9
- Case Material Steel
- For Shank Diameter 3/32 in
- Characters Included (26) Pieces - A to Z; (9) Pieces - 0 through 8 with 6 Serving as 9; (1) Ampersand &
Product Information
- Brand C.H. Hanson
- MFR # 26184
- Zoro # G1652441
- UPC # 081834261843
- Country of Origin United States
- Category Hand Stamps
Dimensions
Character Height | 3/32 in |
For Shank Diameter | 3/32 in |
Details
Description
Letter/Number Stamp Set,Rnd Face,3/32 In., Character Height 3/32 in, Character Type Set Number Set, Characters Included (26) Pieces - A to Z; (9) Pieces - 0 through 8 with 6 Serving as 9; (1) Ampersand &, For Shank Diameter 3/32 in, Impression Character Style Low Stress Round Face, Includes (36) Pieces o through 9, Stamp Material Steel, Case Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA Chemical Resistant Gloves, Nitrile, Unlined, 15 mil Thickness, 13 in Length, Green, XL, 1 Pair (727-10)
- LYLE Caution Sign, 10 in H, 14 in W, Plastic, Horizontal Rectangle, English, LCU3-0235-NP_14x10 (LCU3-0235-NP_14x10)
- KISHIGO L-XL, Lime Class 2 Single Contrast Economy Series Vest (1527-L-XL)
- MCR SAFETY Safety Works Checklite Safety Glasses Clear Lens Clear Frame 1 pc (SWCL119)
- C.H. HANSON Hand Stamp 1/16 Char Reads (26990)
- C.H. HANSON Letter/Number Stamp Set, Hvy Duty, 1/32" (21622)
- C.H. HANSON Number Stamp Set, Hvy Duty, 3/32" (21340)
- C.H. HANSON Letter/Number Stamp Set, Rnd Face, 3/16" (26187)
- C.H. HANSON Number Stamp Set, Hvy Duty, 5/8" (21520)
- C.H. HANSON Letter and Number Set, 3/8 In. H, Steel (20627)
- C.H. HANSON Number Stamp Set, Std Stl, 1/2" (20621)
- C.H. Hanson Identification Products