Shop All Letters and Numbers
C.H. Hanson
Letter Set, 3/8 In. H, Steel
Mfr # 20350
Zoro # G4763351
product price: $85.39
/ea
Free Shipping & Returns
$85.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Height 3/8 in
- Material Steel
- Includes (27) A to Z, Ampersand (&)
- Case Material Plastic
- Indication Marked with a Slash on Thumb Side
Product Information
- Brand C.H. Hanson
- MFR # 20350
- Zoro # G4763351
- UPC # 081834203508
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 3/8 in |
Shank Length | 2 3/4 in |
Shank Size Square | 1/2 in |
Shank Width | 1/2 in |
For Shank Diameter | 3/8 in |
Details
Material | Steel |
Includes | (27) A to Z, Ampersand (&) |
Case Material | Plastic |
Indication | Marked with a Slash on Thumb Side |
Impression Letter Type | Gothic |
Item | Letter Set |
Duty | Light |
US DOE RDT-F7-3T Specification Compliance | No |
Product Type | Character Sets |
Character Type Set | Letter Set |
Letter Casing | Uppercase |
Includes Holder | No |
Shank Thickness | 1/2 in |
Characters Included | A thru Z, Ampersand(&) |
For Maximum Surface Hardness | Rockwell C Scale 58 to 62 |
Stamp Material | Steel |
Impression Character Style | Gothic |
Description
Letter Set, Character Height 3/8 in, Character Type Set Letter Set, Characters Included A to Z, Ampersand (&), Duty Light, For Maximum Surface Hardness Rockwell C Scale 58 to 62, For Shank Diameter 3/8 in, Holder Length Not Applicable, Holder Shank Size Not Applicable, Holder Width Not Applicable, Impression Character Style Gothic, Includes (27) A to Z, Ampersand (&), Includes Holder No, Letter Casing Uppercase, Maximum Characters per Line Not Applicable, Product Type Hand Stamp Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPACTO Glove W/Elastic Wrist Support Sml, PR (ER509S)
- SINGER SAFETY Noise Reduc Panel, Strt, 8x12x1 Fiberglass (22123128)
- BRADY Caution Sign, 14 in Height, 10 in Width, Plastic, Rectangle, English (124191)
- CAROLINA SHOE Size 10 Men's 8 in Work Boot Steel Work Boot, Brown (1809)
- C.H. HANSON HD Letter/Number Stamp Set, 3/32" (21624)
- C.H. HANSON Letter and Number Set, 1/8 In. H, Steel (20624)
- C.H. HANSON Letter Set, 1/8 In. H, Steel (20851)
- C.H. HANSON 3/8 in. Heavy Duty Letter Set (21151)
- C.H. HANSON Rhino Letter Stamp Set, A-Z (21760)
- C.H. HANSON Number Stamp Set, 9Piece, Character 0 To 9, 18 In Character Height, Alloy Steel, Sharp Faced, 27633 (27633)
- C.H. Hanson Letters and Numbers